The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
GFX4-60-R-2-F-0
Product Description
GFX4-60-R-2-F-0 Geflex Power
Specifications
Specifications
Rated Voltage
24-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
30 A
Utilization Category
AC-51
Firing Mode
Zero Crossing
Communications
Modbus RTU
Current Limiter
No
Integrated Fuse
Yes
On-Board Temperature PID
Yes
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GFX4-80-R-2-0-0
Product Description
GFX4-80-R-2-0-0 Geflex Power
Specifications
Specifications
Rated Voltage
24-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
40 A
Utilization Category
AC-51
Firing Mode
Zero Crossing
Communications
Modbus RTU
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
Yes
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GTF-25-480-0-0-0-01-B-M
Product Description
GTF-25-480-0-0-0-0 1-B-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
25 A
Firing Mode
Burst Firing
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Item Number
GTF-50-480-0-0-0-04-P-M
Product Description
GTF-50-480-0-0-0-0 4-P-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
50 A
Firing Mode
Phase Angle
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GTF-50-480-0-1-0-04-P-M
Product Description
GTF-50-480-0-1-0-0 4-P-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
50 A
Firing Mode
Phase Angle
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Item Number
GTF-25-480-0-0-0-M1-B-M
Product Description
Power Controller
Specifications
Specifications
Rated Voltage
480 VAC
Nominal Rated Voltage
480 VAC
Rated Current
25 A
Control Input
0-10 VDC
Firing Mode
Burst Firing
Communications
Modbus RTU
Signal Feedback
No
Item Number
GTF-25-480-1-0-0-04-P-M
Product Description
Power Controller
Specifications
Specifications
Rated Voltage
480 VAC
Nominal Rated Voltage
480 VAC
Rated Current
25 A
Control Input
4-20 mA
Firing Mode
Phase Angle
Communications
None
Current Limiter
Yes
Signal Feedback
No
Item Number
GTF-50-480-2-1-2-M5-Z-M
Product Description
Power Controller
Specifications
Specifications
Rated Voltage
480 VAC
Nominal Rated Voltage
480 VAC
Rated Current
50 A
Control Input
PWM
Firing Mode
Zero Crossing
Communications
Modbus RTU
Current Limiter
Yes
Signal Feedback
Yes
Item Number
GFX-S1-40/480-0-R-00-P-C0
Product Description
GFX-S1-40/480-0-R-00-P-C0 Geflex
Specifications
Specifications
Rated Voltage
24-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
40 A
Utilization Category
AC-1
Firing Mode
Zero Crossing
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
Yes
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GFX-E1-25/480-0-0-00-0-0
Product Description
GFX-E1-25/480-0-0-00-0-0 Geflex
Specifications
Specifications
Rated Voltage
24-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
25 A
Utilization Category
AC-1
Firing Mode
Zero Crossing
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
Yes
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Controllers
Shopping Options
Process Controllers Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.
Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.
Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved