The store will not work correctly when cookies are disabled.
-
Product Description
TR1-B-2-B-5-A-I-C-1 020X000X00100XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
78.74 " |
Probe Length |
3.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-B-5-B-2-A-I-A-1 100X000X00200XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
393.7 " |
Probe Length |
7.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-B-5-B-2-A-I-A-1-F
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
393.7 " |
Probe Length |
3.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-B-5-B-2-A-I-A-1-F
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
393.7 " |
Probe Length |
5.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-B-5-B-2-A-I-A-1-F
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
393.7 " |
Probe Length |
7.87 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-C-1-B-1-A-J-D-2 020X000X00100XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
78.74 " |
Probe Length |
3.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR1-C-2-B-3-A-J-D-2 060X000X00100XA
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
236.22 " |
Probe Length |
3.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR5-B-2-B-2-Q-J-B-3 050X000X00015XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
196.85 " |
Probe Length |
0.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR5-B-2-B-5-Q-I-B-3 035X000X00015XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
137.8 " |
Probe Length |
0.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TR5-V-2-B-5-Q-I-B-3 100X000X00010XX
Specifications
Specifications
Max Temperature |
-40-482 °F |
Temperature Range |
482 °F |
Wire Length |
393.7 " |
Probe Length |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved