Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 2255

Set Ascending Direction
  1. 175G4005
    175G4005
    Danfoss Electronics Soft Starters, MCD100 Series
    Item Number
    175G4005
    MFG Item Number
    175G4005
    Series
    MCD100
    Product Description
    Soft Starter, 10HP, 400-480V, 15A, OP
    Specifications
    Specifications
    Model Number MCD100-007
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 400-480 VAC
    Max Current 15 A
    Max HP 460/480V 3PH 10 hp
    Temperature (F) 23-104 °F
    Bypass No
    Overload Capacity 800% for 3 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications None
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PSR37-600-11
    PSR37-600-11
    ABB Soft Starters
    Item Number
    PSR37-600-11
    MFG Item Number
    PSR37-600-11
    Product Description
    Softstart, 34.0A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 34 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 30 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSR30-600-11
    PSR30-600-11
    ABB Soft Starters
    Item Number
    PSR30-600-11
    MFG Item Number
    PSR30-600-11
    Product Description
    Softstart, 28.0A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 28 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PSE105-600-70
    PSE105-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE105-600-70
    MFG Item Number
    PSE105-600-70
    Series
    PSE
    Product Description
    Softstart, 104A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 104 A
    Max HP 200/208V 3PH 30 hp
    Max HP 230/240V 3PH 40 hp
    Max HP 460/480V 3PH 75 hp
    Max HP 575/600V 3PH 100 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PSR105-600-70
    PSR105-600-70
    ABB Soft Starters
    Item Number
    PSR105-600-70
    MFG Item Number
    PSR105-600-70
    Product Description
    Softstart, 104A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Control Voltage 100-240 VAC
    Input Range Voltage (AC) 208-600 VAC
    Max Current 104 A
    Max HP 200/208V 3PH 30 hp
    Max HP 230/240V 3PH 40 hp
    Max HP 460/480V 3PH 75 hp
    Max HP 575/600V 3PH 100 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. S801+N37N3S
    S801+N37N3S
    Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
    Item Number
    S801+N37N3S
    MFG Item Number
    S801+N37N3S
    Series
    S801+
    Product Description
    Soft Starter, 37A, 600VAC, OPEN
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 37 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 30 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ATS01N109FT
    ATS01N109FT
    Square D Soft Starters
    Item Number
    ATS01N109FT
    MFG Item Number
    223852
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Input Range Voltage (AC) 110-480 VAC
    Max Current 45 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PSR16-600-70
    PSR16-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR16-600-70
    MFG Item Number
    PSR16-600-70
    Series
    PSR
    Product Description
    Softstart, 15.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 15.2 A
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PSR3-600-70
    PSR3-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR3-600-70
    MFG Item Number
    PSR3-600-70
    Series
    PSR
    Product Description
    Softstart, 3.4A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 3.4 A
    Max HP 200/208V 3PH 0.5 hp
    Max HP 230/240V 3PH 0.75 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PSR60-600-11
    PSR60-600-11
    ABB Soft Starters
    Item Number
    PSR60-600-11
    MFG Item Number
    PSR60-600-11
    Product Description
    Softstart, 59.4A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 59.4 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 50 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Soft Starters

A soft starter is a device used to temporarily reduce load and torque during motor startup.

A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.

Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved