The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
175G4005
Danfoss Electronics Soft Starters, MCD100 Series
Product Description
Soft Starter, 10HP, 400-480V, 15A, OP
Specifications
Specifications
Model Number
MCD100-007
Nominal Load Voltage
480 V
Input Range Voltage (AC)
400-480 VAC
Max Current
15 A
Max HP 460/480V 3PH
10 hp
Temperature (F)
23-104 °F
Bypass
No
Overload Capacity
800% for 3 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
None
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR37-600-11
Product Description
Softstart, 34.0A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
34 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
30 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP10
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR30-600-11
Product Description
Softstart, 28.0A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
28 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PSE105-600-70
MFG Item Number
PSE105-600-70
Product Description
Softstart, 104A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
104 A
Max HP 200/208V 3PH
30 hp
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 575/600V 3PH
100 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PSR105-600-70
MFG Item Number
PSR105-600-70
Product Description
Softstart, 104A, 600V, 100-240AC Ctl
Specifications
Specifications
Control Voltage
100-240 VAC
Input Range Voltage (AC)
208-600 VAC
Max Current
104 A
Max HP 200/208V 3PH
30 hp
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 575/600V 3PH
100 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP10
Availability
Order by 5:00 PM ET and your package will ship the same day.
S801+N37N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+N37N3S
Product Description
Soft Starter, 37A, 600VAC, OPEN
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
37 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
30 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
45 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR16-600-70
Product Description
Softstart, 15.2A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
15.2 A
Max HP 200/208V 3PH
3 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 575/600V 3PH
10 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR3-600-70
Product Description
Softstart, 3.4A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
3.4 A
Max HP 200/208V 3PH
0.5 hp
Max HP 230/240V 3PH
0.75 hp
Max HP 460/480V 3PH
2 hp
Max HP 575/600V 3PH
2 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR60-600-11
Product Description
Softstart, 59.4A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
59.4 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
50 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Soft Starters A soft starter is a device used to temporarily reduce load and torque during motor startup.
A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.
Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved