The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S801+V42N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+V42N3S
Product Description
Soft Starter, 420A, 600VAC, Open
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
420 A
Max HP 200/208V 3PH
150 hp
Max HP 230/240V 3PH
175 hp
Max HP 460/480V 3PH
350 hp
Max HP 575/600V 3PH
450 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
S811+T24P3S
Cutler Hammer, Div of Eaton Soft Starters, S811+ Series
MFG Item Number
S811+T24P3S
Product Description
Softstart, 230/460V, 75/150HP, 240A
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
240 A
Temperature (F)
-22-122 °F
Bypass
Yes
Overload Capacity
450% for 30 Seconds
Overload Protection
Yes
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0030600
Product Description
Soft Starter, 30A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
30 A
Max HP 200/208V 3PH
10 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
ADXL0060600
Product Description
Soft Starter, 60A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
60 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
50 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Communications
RS485
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
160 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
30 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 22 Soft Start (ATS22),
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
65 A
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
110 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
60 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
60 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Soft Starters A soft starter is a device used to temporarily reduce load and torque during motor startup.
A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.
Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved