The store will not work correctly when cookies are disabled.
-
S801+T24N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+T24N3S
Product Description
Soft Start 240A, 600VAC, Open
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
240 A |
Max HP 200/208V 3PH |
75 hp |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
200 hp |
Max HP 575/600V 3PH |
200 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S801+V42N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+V42N3S
Product Description
Soft Starter, 420A, 600VAC, Open
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
420 A |
Max HP 200/208V 3PH |
150 hp |
Max HP 230/240V 3PH |
175 hp |
Max HP 460/480V 3PH |
350 hp |
Max HP 575/600V 3PH |
450 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S811+T24P3S
Cutler Hammer, Div of Eaton Soft Starters, S811+ Series
MFG Item Number
S811+T24P3S
Product Description
Softstart, 230/460V, 75/150HP, 240A
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
240 A |
Temperature (F) |
-22-122 °F |
Bypass |
Yes |
Overload Capacity |
450% for 30 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ADXL0030600
Product Description
Soft Starter, 30A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
30 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Communications |
RS485 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ADXL0060600
Product Description
Soft Starter, 60A, 600V Max, IP00,
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
60 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
50 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Communications |
RS485 |
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
460-480 VAC |
Max Current |
160 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
460-480 VAC |
Max Current |
30 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Altistart 22 Soft Start (ATS22),
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
65 A |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
460-480 VAC |
Max Current |
110 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC) |
110-480 VAC |
Max Current |
60 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved