The store will not work correctly when cookies are disabled.
-
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC) |
110-480 VAC |
Max Current |
125 A |
Temperature (F) |
14-104 °F |
Bypass |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR9-600-70
Product Description
Softstart, 9.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
9 A |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Temperature (F) |
-13-140 °F |
Bypass |
No |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S801+T18N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+T18N3S
Product Description
Soft Starter, 200MM, 180A
Specifications
Specifications
Control Voltage |
24 VDC |
Nominal Control Voltage |
24 VDC |
Input Range Voltage (AC) |
200-600 VAC |
Max Current |
180 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
60 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 575/600V 3PH |
150 hp |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR72-600-70
Product Description
Softstart, 68.0A, 600V, 100-240AC Ctl
Specifications
Specifications
Control Voltage |
100-240 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
68 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
IP Rating |
IP10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE72-600-70
Product Description
Softstart, 68A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
68 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE210-600-70-1
MFG Item Number
PSE210-600-70-1
Product Description
Softstart, 192A, 600V, 100-250AC Ctl
Specifications
Specifications
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
192 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 575/600V 3PH |
200 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 10 Seconds |
Enclosure |
Yes |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR60-600-70
Product Description
Softstart, 59.4A, 600V, 100-240AC Ctl
Specifications
Specifications
Control Voltage |
100-240 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
59.4 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
50 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
IP Rating |
IP10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE170-600-70
MFG Item Number
PSE170-600-70
Product Description
Softstart, 169A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
150 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
60 hp |
Max HP 460/480V 3PH |
125 hp |
Max HP 575/600V 3PH |
150 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175G4005
Danfoss Electronics Soft Starters, MCD100 Series
Product Description
Soft Starter, 10HP, 400-480V, 15A, OP
Specifications
Specifications
Model Number |
MCD100-007 |
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
400-480 VAC |
Max Current |
15 A |
Max HP 460/480V 3PH |
10 hp |
Temperature (F) |
23-104 °F |
Bypass |
No |
Overload Capacity |
800% for 3 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSR37-600-11
Product Description
Softstart, 34.0A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
34 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
30 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 6 Seconds |
Overload Protection |
Yes |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
Field Bus |
IP Rating |
IP10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved