The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
EB200-20114
Product Description
Solenoid,
Specifications
Specifications
Style
D-Frame
Coil Voltage
115 VAC
Max Stroke Length
0.5 "
Maximum Force
120 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53753-87
Deltrol Controls Solenoids, MED 16x2.000 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style
Tubular
Coil Voltage
12 VDC
Coil Power
11.5 W
Max Stroke Length
1 "
Maximum Force
112 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
53802-88
Deltrol Controls Solenoids, D4-ML Series
Product Description
SOLENOID, 24V, Magnetic Latching
Specifications
Specifications
Style
Magnetic Latching
Coil Voltage
24 VDC
Coil Power
15 W
Max Stroke Length
0.5 "
Maximum Force
50.7 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
53800-88
Deltrol Controls Solenoids, D26-ML Series
Product Description
Solenoid 24VDC 12W Magnetic Latching
Specifications
Specifications
Style
Magnetic Latching
Coil Voltage
24 VDC
Coil Power
150 W
Max Stroke Length
0.9 "
Maximum Force
200 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
53802-87
Deltrol Controls Solenoids, D4-ML Series
Product Description
Solenoid, 12V, Magnetic Latching
Specifications
Specifications
Style
Magnetic Latching
Coil Voltage
12 VDC
Coil Power
15.5 W
Max Stroke Length
0.5 "
Maximum Force
84 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
53803-88
Deltrol Controls Solenoids, D30-ML Series
Product Description
SOLENOID, 24V, Magnetic Latching
Specifications
Specifications
Style
Magnetic Latching
Coil Voltage
24 VDC
Coil Power
15.5 W
Max Stroke Length
0.5 "
Maximum Force
84 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
018F6192
Danfoss Electronics Solenoids, BE110CS Series
Product Description
Solenoid Valve Coil, BE110CS
Specifications
Specifications
Style
Clip-On
Coil Voltage
110 VAC
Coil Power
13 W
Max Stroke Length
0.5 "
Maximum Force
75 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
53736-81
Deltrol Controls Solenoids, D-11 Series
Product Description
SOLENOID, 12VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style
D-Frame
Coil Voltage
12 VDC
Coil Power
58 W
Max Stroke Length
0.5 "
Maximum Force
64.7 oz
Operation
Pull
Availability
Order by 5:00 PM ET and your package will ship the same day.
018F6814
Danfoss Electronics Solenoids, BG220BS Series
Product Description
Solenoid Valve Coil, BG220BS
Specifications
Specifications
Style
Clip-On
Coil Voltage
220 VAC
Coil Power
16 W
Max Stroke Length
0.5 "
Maximum Force
90 oz
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
10370ED19-1
Product Description
SOLENOID
Availability
Order by 5:00 PM ET and your package will ship the same day.
Solenoids A solenoid, or solenoid valve, is an electromechanically operated actuator found in many industrial applications. The actuator is controlled by an electric current passing through a coil of wire - the solenoid - creating an electromagnet that operates a switch.
Solenoid valves can be used for a wide array of applications, including general on-off control, calibration and test stands, pilot plant control loops, process control systems, and various original equipment manufacturer applications.
Solenoids are differentiated by their type (frame style, actuating mechanism), coil voltage and power, and maximum force and length of actuating pistons.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved