Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 757

Set Ascending Direction
  1. 9023-M
    9023-M
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9023-M
    MFG Item Number
    9023-M
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 9023-MC-C
    9023-MC-C
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9023-MC-C
    MFG Item Number
    9023-MC-C
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 6181S3HC3
    6181S3HC3
    Barksdale Control Products Valves, 6180 Series
    Item Number
    6181S3HC3
    MFG Item Number
    6181S3HC3
    Series
    6180
    Product Description
    Valve, High Pressure, Bottom Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.313 "
    Flow Capacity @ 20ft/sec 5 gpm
    Flow Capacity @ 40ft/sec 10 gpm
    Cv Factor 1.56
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 9022-M-E
    9022-M-E
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9022-M-E
    MFG Item Number
    9022-M-E
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MVL661.32-12
    MVL661.32-12
    Siemens Building Technologies Valves, MVL Series
    Item Number
    MVL661.32-12
    MFG Item Number
    MVL661.32-12
    Series
    MVL
    Product Description
    1.25in.REFRIGERATION Valve
    Specifications
    Specifications
    Valve Size 1.25 "
    Housing Material Steel
    Actuator Voltage 0-10 VDC
    Standard Temperature -40-248 °F
    Current Rating 0-20 mA
    Flow Capacity (cV) 12
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 6141R3HO3
    6141R3HO3
    Barksdale Control Products Valves, 614 Series
    Item Number
    6141R3HO3
    MFG Item Number
    6141R3HO3
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.313 "
    Flow Capacity @ 20ft/sec 5 gpm
    Flow Capacity @ 40ft/sec 10 gpm
    Cv Factor 1.56
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 9002-M
    9002-M
    Barksdale Control Products Valves, 9000 Series
    Item Number
    9002-M
    MFG Item Number
    9002-M
    Series
    9000
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 150 psi
    Air Pressure (bar) 10.3 bar
    Hydraulic Pressure (psi) 150 psi
    Hydraulic Pressure (bar) 10.3 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.188 "
    Cv Factor 0.52
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 6143R3HC3
    6143R3HC3
    Barksdale Control Products Valves, 614 Series
    Item Number
    6143R3HC3
    MFG Item Number
    6143R3HC3
    Series
    614
    Product Description
    Valve, High Pressure, Side Porting
    Specifications
    Specifications
    Hydraulic Pressure (psi) 3,000 psi
    Hydraulic Pressure (bar) 206 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.531 "
    Flow Capacity @ 20ft/sec 14 gpm
    Flow Capacity @ 40ft/sec 28 gpm
    Cv Factor 4.8
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Working Media Hydraulic Oil
    Body Material Anodized Aluminum
    Bearings Material Carbon Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MVL661.20-2.5
    MVL661.20-2.5
    Siemens Building Technologies Valves, MVL Series
    Item Number
    MVL661.20-2.5
    MFG Item Number
    MVL661.20-2.5
    Series
    MVL
    Product Description
    3/4in.REFRIGERATION Valve
    Specifications
    Specifications
    Valve Size 0.75 "
    Housing Material Steel
    Actuator Voltage 0-10 VDC
    Standard Temperature -40-248 °F
    Current Rating 0-20 mA
    Flow Capacity (cV) 2.5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. M3FB15LX/A
    M3FB15LX/A
    Siemens Building Technologies Valves, M3 Series
    Item Number
    M3FB15LX/A
    MFG Item Number
    M3FB15LX/A
    Series
    M3
    Product Description
    5/8in. C.V. 3.50 HOT GAS BYPASS
    Specifications
    Specifications
    Valve Size 0.5 "
    Housing Material Steel
    Actuator Voltage 0-10 VDC
    Standard Temperature -40-248 °F
    Current Rating 4-20 mA
    Flow Capacity (cV) 3.5
    Supply Voltage 24 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Valves

A valve is a device that regulates the flow of a fluid by opening, closing or partially obstructing a passageway.

Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based previously determined set points or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic or pneumatic, depending on the application and its environment.

Valves are used in a wide variety of applications across many industries, including oil drilling controls, steel mills, chemical processing plants and refineries, HVAC systems, and more.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved