The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9023-M
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
350 psi
Air Pressure (bar)
24.1 bar
Hydraulic Pressure (psi)
350 psi
Hydraulic Pressure (bar)
24.1 bar
Number of Positions
3
Min Flow Passage Diameter
0.375 "
Cv Factor
2.3
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
9023-MC-C
Barksdale Control Products Valves, 9020 Series
MFG Item Number
9023-MC-C
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
350 psi
Air Pressure (bar)
24.1 bar
Hydraulic Pressure (psi)
350 psi
Hydraulic Pressure (bar)
24.1 bar
Number of Positions
3
Min Flow Passage Diameter
0.375 "
Cv Factor
2.3
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
6181S3HC3
Barksdale Control Products Valves, 6180 Series
MFG Item Number
6181S3HC3
Product Description
Valve, High Pressure, Bottom Porting
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.313 "
Flow Capacity @ 20ft/sec
5 gpm
Flow Capacity @ 40ft/sec
10 gpm
Cv Factor
1.56
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Hydraulic Oil
Body Material
Anodized Aluminum
Bearings Material
Carbon Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
9022-M-E
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
350 psi
Air Pressure (bar)
24.1 bar
Hydraulic Pressure (psi)
350 psi
Hydraulic Pressure (bar)
24.1 bar
Number of Positions
3
Min Flow Passage Diameter
0.375 "
Cv Factor
2.3
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
MVL661.32-12
Siemens Building Technologies Valves, MVL Series
MFG Item Number
MVL661.32-12
Product Description
1.25in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
1.25 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
12
Availability
Order by 5:00 PM ET and your package will ship the same day.
6141R3HO3
Barksdale Control Products Valves, 614 Series
MFG Item Number
6141R3HO3
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.313 "
Flow Capacity @ 20ft/sec
5 gpm
Flow Capacity @ 40ft/sec
10 gpm
Cv Factor
1.56
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Hydraulic Oil
Body Material
Anodized Aluminum
Bearings Material
Carbon Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
9002-M
Barksdale Control Products Valves, 9000 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi)
150 psi
Air Pressure (bar)
10.3 bar
Hydraulic Pressure (psi)
150 psi
Hydraulic Pressure (bar)
10.3 bar
Number of Positions
3
Min Flow Passage Diameter
0.188 "
Cv Factor
0.52
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Body Material
Anodized Aluminum
Availability
Order by 5:00 PM ET and your package will ship the same day.
6143R3HC3
Barksdale Control Products Valves, 614 Series
MFG Item Number
6143R3HC3
Product Description
Valve, High Pressure, Side Porting
Specifications
Specifications
Hydraulic Pressure (psi)
3,000 psi
Hydraulic Pressure (bar)
206 bar
Number of Positions
3
Min Flow Passage Diameter
0.531 "
Flow Capacity @ 20ft/sec
14 gpm
Flow Capacity @ 40ft/sec
28 gpm
Cv Factor
4.8
Back Pressure (psi)
250 psi
Back Pressure (bar)
17 bar
Proof Pressure
1.5x Working Pressure except at Return Port
Working Media
Hydraulic Oil
Body Material
Anodized Aluminum
Bearings Material
Carbon Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MVL661.20-2.5
MFG Item Number
MVL661.20-2.5
Product Description
3/4in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
0.75 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB15LX/A
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FB15LX/A
Product Description
5/8in. C.V. 3.50 HOT GAS BYPASS
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
3.5
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Min Flow Passage Diameter
Valves A valve is a device that regulates the flow of a fluid by opening, closing or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based previously determined set points or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic or pneumatic, depending on the application and its environment.
Valves are used in a wide variety of applications across many industries, including oil drilling controls, steel mills, chemical processing plants and refineries, HVAC systems, and more.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved