The store will not work correctly when cookies are disabled.
-
Item Number
XT1NU3015AFF000XXX
MFG Item Number
XT1NU3015AFF000XXX
Product Description
Circuit Breaker, 3-P, 15A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3060FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3060FFG
Product Description
Circuit Breaker, 3-P, 60A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGHMVD12B
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGHMVD12B
Product Description
Handle Mechanism, Complete, Type EG,
Specifications
Specifications
Max Voltage |
480 VAC |
Protection |
Ground Fault |
Mounting |
DIN Rail |
UL Standard |
489 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
Yes |
Shunt Trip |
Yes |
Undervoltage Release |
Yes |
Alarm Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HDL36125
Square D Circuit Breakers, PowerPact H Series
Product Description
PowerPact H Frame Molded Case
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
GFCI |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
kAIC @ 600 VAC |
14 |
kAIC @ 250 VDC |
20 |
Terminal Type |
Lugs Included |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3090AAA000XXX
MFG Item Number
XT1NU3090AAA000XXX
Product Description
XT1N 125 TMF 90-900 3p F F UL/CSA
Specifications
Specifications
Poles |
3 |
Current Rating |
90 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
Neutral Protection |
Branch Circuit |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3080AFF000XXX
MFG Item Number
XT1NU3080AFF000XXX
Product Description
Circuit Breaker, 3-P, 80A, 480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
80 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3050AAA000XXX
MFG Item Number
XT1NU3050AAA000XXX
Product Description
Circuit Breaker, 3-P, 50A/480VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
50 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
Neutral Protection |
Branch Circuit |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3040AAA000XXX
MFG Item Number
XT1NU3040AAA000XXX
Product Description
Circuit Breaker, 3-P, 40A/480VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT3NU3100AFF000XXX
MFG Item Number
XT3NU3100AFF000XXX
Product Description
Circuit Breaker, 3-P, 100A, 600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
Neutral Protection |
Branch Circuit |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1SU3030AFF000XXX
MFG Item Number
XT1SU3030AFF000XXX
Product Description
Circuit Breaker, 3-P, 30A, 480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
35 |
kAIC @ 600 VAC |
22 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Molded Case
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved