The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B8241-0
Turck Connectors, Eurofast Series
Product Description
Connector; Eurofast; Field
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Cable Diameter Range
4-6 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
6 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-85 °C
Body Material
PBT
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Data Conn.; M12 Socket; 5-Pin;
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
5
Cable Diameter Range
4-8 mm
Minimum Cable Diameter
4 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
60 VAC
Voltage Rating (DC)
60 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-25-85 °C
Body Material
PBT
Availability
Order by 5:00 PM ET and your package will ship the same day.
BS8181-0
Turck Connectors, Eurofast Series
Product Description
Connector; M12 eurofast; Male
Specifications
Specifications
Gender
Male with Male Threads
Number of Pins
8
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
30 VAC
Voltage Rating (DC)
75 VDC
Current Rating
2 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
B8181-0
Turck Connectors, Eurofast Series
Product Description
Connector; M12 Eurofast; Female
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
8
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
30 VAC
Voltage Rating (DC)
75 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
4-Pin Female Connector for use with
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
9 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-25-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connector; Straight Female; PG 9; 4
Specifications
Specifications
Gender
Female with Female Threads
Number of Poles
4
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
125 VAC
Voltage Rating (DC)
125 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-25-85 °C
Body Material
PBT
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CONNECTOR; M12 EUROFAST; STRAIGHT;
Specifications
Specifications
Gender
Male with Male Threads
Number of Pins
5
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
60 VAC
Voltage Rating (DC)
60 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-25-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BS4151-0/13.5
Product Description
Connector; 7/8in.-16 Male Straight;
Specifications
Specifications
Gender
Male with Male Threads
Number of Pins
5
Cable Diameter Range
10-12 mm
Minimum Cable Diameter
10 mm
Maximum Cable Diameter
12 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
9 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connector; Straight Female; 4; PG
Specifications
Specifications
Gender
Male with Male Threads
Number of Pins
4
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
250 VAC
Voltage Rating (DC)
250 VDC
Current Rating
4 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-25-85 °C
Body Material
Nylon
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connector; M12 Male Straight; FW; 8
Specifications
Specifications
Gender
Male with Male Threads
Number of Pins
8
Cable Diameter Range
6-8 mm
Minimum Cable Diameter
6 mm
Maximum Cable Diameter
8 mm
Voltage Rating (AC)
60 VAC
Voltage Rating (DC)
60 VDC
Current Rating
2 A
Contact Type
Screw Terminal
IP Rating
IP67
Temperature Range
-40-85 °C
Body Material
Nickel-Plated Brass
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Connectors
Manufacturer
Turck
Product Series
EuroFast
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved