The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
36236
Icotek Grounding, SK Series
Product Description
SS/SK 4-13, 5
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
13.5 mm
Minimum Conductor Size
4 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Clamp - 10 x 3 mm Bus Bar
Direct Burial
No
36238
Icotek Grounding, SK Series
Product Description
SS/SK 15-32
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
32 mm
Minimum Conductor Size
15 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Clamp - 10 x 3 mm Bus Bar
Direct Burial
No
36500
Icotek Grounding, SK Series
Product Description
SF/SK 3-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
3 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36226
Icotek Grounding, SK Series
Product Description
SK 10-20
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
20 mm
Minimum Conductor Size
10 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - M4 Hole
Direct Burial
No
36502
Icotek Grounding, SK Series
Product Description
SF/SK 4-13.5
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
13.5 mm
Minimum Conductor Size
4 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36228
Icotek Grounding, SK Series
Product Description
SK 15-32
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
32 mm
Minimum Conductor Size
15 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36506
Icotek Grounding, SK Series
Product Description
SF/SK 15-32
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
32 mm
Minimum Conductor Size
15 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36222
Icotek Grounding, SK Series
Product Description
SK 3-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
3 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36224
Icotek Grounding, SK Series
Product Description
SK 4-13.5
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
13.5 mm
Minimum Conductor Size
4 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36235
Icotek Grounding, SK Series
Product Description
SS/SK 3-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
3 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Clamp - 10 x 3 mm Bus Bar
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Icotek
Product Series
SK
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved