The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
24999-B12
Product Description
Heat Shrink Tubing Kit, Contains:
Specifications
Specifications
Length (In)
6 "
Color(s)
Black
Number of Pieces
12
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24001-B10
Product Description
THIN WALL HS 3/64 OD UR CSA BAG OF
Specifications
Specifications
Nom. Inner Diameter (in)
3/64 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.023 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24002-B10
Product Description
THIN WALL HS 1/16 OD UR CSA BAG OF
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.031 "
Recovered Wall Thickness
0.017 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24003-B10
Product Description
THIN WALL HS 3/32 OD UR CSA BAG OF
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.046 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24004-B10
Product Description
THIN WALL HS 1/8 OD UR CSA BAG OF 10
Specifications
Specifications
Nom. Inner Diameter (in)
1/8 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.062 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24005-B10
Product Description
THIN WALL HS 3/16 OD UR CSA BAG OF
Specifications
Specifications
Nom. Inner Diameter (in)
3/16 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.093 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
24006-B10
Product Description
THIN WALL HS 1/4 OD UR CSA BAG OF 10
Specifications
Specifications
Nom. Inner Diameter (in)
1/4 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.125 "
Recovered Wall Thickness
0.025 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
24007-B5
Ilsco Shrink Tubing, Thin Series
Product Description
THIN WALL HS 5/16 OD UR CSA BAG OF 5
Specifications
Specifications
Nom. Inner Diameter (in)
5/16 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.156 "
Recovered Wall Thickness
0.025 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
24008-B5
Ilsco Shrink Tubing, Thin Series
Product Description
THIN WALL HS 3/8 OD UR CSA BAG OF 5
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.187 "
Recovered Wall Thickness
0.025 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
24009-B5
Ilsco Shrink Tubing, Thin Series
Product Description
THIN WALL HS 1/2 OD UR CSA BAG OF 5
Specifications
Specifications
Nom. Inner Diameter (in)
1/2 "
Piece Length (in)
6 "
Color
Black
Number of Pieces
10
Recovered Diameter
0.25 "
Recovered Wall Thickness
0.025 "
Adhesive Lining
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Shrink Tubing
Manufacturer
Ilsco
Product Series
Thin
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved