The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CT-1
Ilsco Terminals, CT Series
Product Description
Butt Splice, 1AWG, Uninsulated,
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
1 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CT-1/0
Ilsco Terminals, CT Series
Product Description
Butt Splice, 1/0, Uninsulated,
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
1/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CT-250
Ilsco Terminals, CT Series
Product Description
Butt Splice, 250MCM Uninsulated,
Specifications
Specifications
Min Conductor Range
1/0 AWG
Max Conductor Range
250 kcmil
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CT-3/0
Ilsco Terminals, CT Series
Product Description
Butt Splice, 3/0, Uninsulated,
Specifications
Specifications
Min Conductor Range
2 AWG
Max Conductor Range
3/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CT-4
Ilsco Terminals, CT Series
Product Description
Butt Splice, 4AWG, Uninsulated,
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
4 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CT-4/0
Ilsco Terminals, CT Series
Product Description
Butt Splice, 4/0, Uninsulated,
Specifications
Specifications
Min Conductor Range
1 AWG
Max Conductor Range
4/0 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
CT-6
Ilsco Terminals, CT Series
Product Description
Butt Splice, 6AWG, Uninsulated,
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
6 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CT-8
Ilsco Terminals, CT Series
Product Description
Butt Splice, 8AWG, Uninsulated,
Specifications
Specifications
Min Conductor Range
8 AWG
Max Conductor Range
8 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Butt Splice, 1000MCM, Uninsulated,
Specifications
Specifications
Min Conductor Range
750 kcmil
Max Conductor Range
1,000 kcmil
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CT-2
Ilsco Terminals, CT Series
Product Description
Butt Splice, 2AWG, Uninsulated,
Specifications
Specifications
Min Conductor Range
6 AWG
Max Conductor Range
2 AWG
Number of Holes
1
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Ilsco
Product Series
CT
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved