Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. BNH15MW
    BNH15MW
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH15MW
    MFG Item Number
    BNH15MW
    Series
    BNH
    Product Description
    TERMINAL BLOCK, 1-P, 10A/600V, STD
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BNH30W
    BNH30W
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH30W
    MFG Item Number
    BNH30W
    Series
    BNH
    Product Description
    Terminal Block, 30A/600V Max,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 12 mm
    UL Current 30 A
    UL Voltage 600 VAC
    CSA Current 30 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BNH15LW
    BNH15LW
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH15LW
    MFG Item Number
    BNH15LW
    Series
    BNH
    Product Description
    TERMINAL BLOCK
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 10.5 mm
    UL Current 15 A
    UL Voltage 600 VAC
    CSA Current 15 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BNH10W
    BNH10W
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH10W
    MFG Item Number
    BNH10W
    Series
    BNH
    Product Description
    TRMNL BLOCK MODULAR TOUCH-DOWN 600V
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 7 mm
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BNH50W
    BNH50W
    IDEC Terminal Blocks, BNH Series
    Item Number
    BNH50W
    MFG Item Number
    BNH50W
    Series
    BNH
    Product Description
    TRMNL BLOCK MODULAR TOUCH-DOWN 600V
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 15.5 mm
    UL Current 50 A
    UL Voltage 600 VAC
    CSA Current 50 A
    CSA Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved