Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1479

Set Ascending Direction
  1. 81011
    81011
    Electri-Flex Conduit, NM Series
    Item Number
    81011
    MFG Item Number
    NM-11
    Series
    NM
    Product Description
    Conduit, 1/2in., NM, Gray, Non-Metal,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.84 "
    Feet/Pkg. 100 '
    Inside Bend Radius 3.25 "
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 81032
    81032
    Electri-Flex Conduit, NM Series
    Item Number
    81032
    MFG Item Number
    NM-13
    Series
    NM
    Product Description
    Conduit, 1in., Non-Metallic, Gray
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100 '
    Inside Bend Radius 6.5 "
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EFC050
    EFC050
    Thomas & Betts Conduit, Type B Liquidtight Series
    Item Number
    EFC050
    MFG Item Number
    EFC050
    Series
    Type B Liquidtight
    Product Description
    Flexible Tubing, 1/2in., Non-Metallic
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.642 "
    Color Black
    Temperature Range (F) 2-140 °F
    Oil Resistant No
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 81022
    81022
    Electri-Flex Conduit, NM Series
    Item Number
    81022
    MFG Item Number
    NM-12
    Series
    NM
    Product Description
    Conduit, 3/4in., NM, Gray,
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 100 '
    Inside Bend Radius 4.25 "
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LTCOND125NM100
    LTCOND125NM100
    Crouse-Hinds Conduit
    Item Number
    LTCOND125NM100
    MFG Item Number
    LTCOND125NM100
    Product Description
    1 1/4 LT CONDUIT NM TYP B 100 FT
    Specifications
    Specifications
    Trade Size 1-1/4 "
    Diameter 1.66 "
    Feet/Pkg. 100 '
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Increase
    Decrease
    Availability
  6. PACH54/BL/100FT
    PACH54/BL/100FT
    Adaptaflex, a Division of T&B Conduit
    Item Number
    PACH54/BL/100FT
    MFG Item Number
    PACH54/BL/100FT
    Product Description
    AF PACH54/BL/25M HVY WGT NYL COND N
    Specifications
    Specifications
    Trade Size M54
    Feet/Pkg. 100 '
    Conduit Material Nylon
    Color Black
    Temperature Range (F) -40-302 °F
    Increase
    Decrease
    Availability
  7. LLPA-12A.50
    LLPA-12A.50
    PMA (Division of ABB) Conduit, PMA Smart Line Series
    Item Number
    LLPA-12A.50
    MFG Item Number
    LLPA-12A.50
    Series
    PMA Smart Line
    Product Description
    Conduit, PA6, NW12, FINE, MDUTY,
    Specifications
    Specifications
    Trade Size M16
    Diameter 0.47 "
    Feet/Pkg. 164 '
    Inside Bend Radius 1.2 "
    Conduit Material Nylon
    Color Black
    Temperature Range (F) -40-221 °F
    Oil Resistant Yes
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EFC075
    EFC075
    Thomas & Betts Conduit, Type B Liquidtight Series
    Item Number
    EFC075
    MFG Item Number
    EFC075
    Series
    Type B Liquidtight
    Product Description
    Flexible Tubing, 3/4in., Black, Non-
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 0.84 "
    Color Black
    Temperature Range (F) 2-140 °F
    Oil Resistant No
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CYLT-29B.50
    CYLT-29B.50
    PMA (Division of ABB) Conduit, PMAFLEX Series
    Item Number
    CYLT-29B.50
    MFG Item Number
    CYLT-29B.50
    Series
    PMAFLEX
    Product Description
    Conduit, CSA/UL, FINE, PA6, NW29,
    Specifications
    Specifications
    Trade Size M32
    Diameter 1.14 "
    Feet/Pkg. 164 '
    Inside Bend Radius 2.2 "
    Conduit Material Nylon
    Color Black
    Temperature Range (F) -40-221 °F
    Oil Resistant Yes
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LLPA-48A.30
    LLPA-48A.30
    PMA (Division of ABB) Conduit, PMA Smart Line Series
    Item Number
    LLPA-48A.30
    MFG Item Number
    LLPA-48A.30
    Series
    PMA Smart Line
    Product Description
    Conduit, PA6, NW48, FINE, MDUTY,
    Specifications
    Specifications
    Trade Size M50
    Diameter 1.87 "
    Feet/Pkg. 98 '
    Inside Bend Radius 2.8 "
    Conduit Material Nylon
    Color Black
    Temperature Range (F) -40-221 °F
    Oil Resistant Yes
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
Page
per page

Conduit

An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.

Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.

Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved