The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
PRCONDUIT-AL-1/2
MFG Item Number
PRCONDUIT-AL-1/2
Product Description
1/2 Al Conduit, Sold In 10 Foot
Specifications
Specifications
Trade Size
1/2 "
Feet/Pkg.
10 '
Conduit Material
Aluminum
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PRCONDUIT-AL-3/4
MFG Item Number
PRCONDUIT-AL-3/4
Product Description
3/4 Al Conduit, Sold In 10 Foot
Specifications
Specifications
Trade Size
3/4 "
Feet/Pkg.
10 '
Conduit Material
Aluminum
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND100-304SS
MFG Item Number
RCOND100 304SS
Product Description
1 RGD COND 10FT 304 SS
Specifications
Specifications
Trade Size
1 "
Diameter
1.31 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND100-316SS
MFG Item Number
RCOND100 316SS
Product Description
1 RGD COND 10FT 316 SS
Specifications
Specifications
Trade Size
1 "
Diameter
1.31 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND150-304SS
MFG Item Number
RCOND150 304SS
Product Description
1 1/2 RGD COND 10FT 304 SS
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND150-316SS
MFG Item Number
RCOND150 316SS
Product Description
1 1/2 RGD COND 10FT 316 SS
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND200-304SS
MFG Item Number
RCOND200 304SS
Product Description
2 RGD COND 10FT 304 SS
Specifications
Specifications
Trade Size
2 "
Diameter
2.37 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RCOND50-316SS
MFG Item Number
RCOND50 316SS
Product Description
1/2 RGD COND 10FT 316 SS
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.84 "
Conduit Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
COND3/4SST
Product Description
TC COND3/4SST 3/4 CONDUIT, TYPE 316
Specifications
Specifications
Trade Size
3/4 "
Conduit Material
Stainless Steel
PRHCONDUIT-1
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
MFG Item Number
PRHCONDUIT-1
Product Description
1in. Conduit, Sold In 10 Foot Lengths
Specifications
Specifications
Trade Size
1 "
Feet/Pkg.
10 '
Conduit Material
Steel
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Shop By
Close
Selected Filters
Category
Rigid
Shopping Options
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved