The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
93202
Electri-Flex Conduit, SL Series
Product Description
Conduit, 5/16in., SL, Unjacketed,
Specifications
Specifications
Trade Size
5/16 "
Diameter
0.42 "
Feet/Pkg.
250 '
Inside Bend Radius
0.75 "
Conduit Material
Steel
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SSBGS16/25M
Product Description
AF SSBGS20/25M S.STL BRD GALV COND
Specifications
Specifications
Trade Size
3/8 "
Diameter
0.69 "
Feet/Pkg.
82 '
Inside Bend Radius
1.38 "
Conduit Material
Steel
Color
Metallic
Temperature Range (F)
-58-572 °F
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
91202
Electri-Flex Conduit, SL Series
Product Description
Conduit, 3/16in., SL, Unjacketed,
Specifications
Specifications
Trade Size
1/4 "
Diameter
0.31 "
Feet/Pkg.
250 '
Inside Bend Radius
0.75 "
Conduit Material
Steel
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SSU25-25M
Product Description
HelaGuard Metallic Conduit, Extra
Specifications
Specifications
Diameter
0.75 "
Feet/Pkg.
82 '
Inside Bend Radius
2.17 "
Conduit Material
Stainless Steel
Color
Gray
Temperature Range (F)
-148-752 °F
Acid Resistant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CMSUS08M-A
Product Description
TC CMSUS09MA CFMC RWSTL UL 3IN 8M/2
Specifications
Specifications
Trade Size
2-1/2 "
Diameter
2.7 "
Feet/Pkg.
25 '
Inside Bend Radius
8 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-49-752 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
69472
Electri-Flex Conduit, ABR Series
Product Description
CONDUIT, 2-1/2in., ABR, UNJACKETED
Specifications
Specifications
Trade Size
2-1/2 "
Diameter
3.06 "
Feet/Pkg.
25 '
Inside Bend Radius
12.5 "
Conduit Material
Aluminum
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
69482
Electri-Flex Conduit, ABR Series
Product Description
CONDUIT, 3in., ABR, UNJACKETED
Specifications
Specifications
Trade Size
3 "
Diameter
3.56 "
Feet/Pkg.
25 '
Inside Bend Radius
15 "
Conduit Material
Aluminum
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CMAUS01M-C
Product Description
TC CMAUS01ML CFMC RWAL UL 3/8IN 300
Specifications
Specifications
Trade Size
3/8 "
Diameter
2 "
Feet/Pkg.
100 '
Inside Bend Radius
0.37 "
Conduit Material
Aluminum
Color
Gray
Temperature Range (F)
-49-752 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
BR-13
Electri-Flex Conduit
Product Description
Conduit, See Alternatives for
Availability
Obsolete Item No Longer Available
BR-15
Electri-Flex Conduit
Product Description
Conduit, See Alternatives for
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Un-Jacketed Metallic Flexible
Shopping Options
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved