The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
93202
Electri-Flex Conduit, SL Series
Product Description
Conduit, 5/16in., SL, Unjacketed,
Specifications
Specifications
Trade Size
5/16 "
Diameter
0.42 "
Feet/Pkg.
250 '
Inside Bend Radius
0.75 "
Conduit Material
Steel
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LTFUS07W-B
Product Description
TC LTFUS08WA LFMC Food UL 2-1/2in W
Specifications
Specifications
Trade Size
2 "
Diameter
2.48 "
Conduit Material
Steel
Color
White
Temperature Range (F)
-30-176 °F
Oil Resistant
No
Acid Resistant
No
Liquid Tight
Yes
Product Description
RIGID 1/2in. 90DEG ELBOW (UPCft.D
Specifications
Specifications
Trade Size
1/2 "
Conduit Material
Steel
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
6.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
RIGID 1in. 90DEG ELBOW (UPCft.D)
Specifications
Specifications
Trade Size
1 "
Conduit Material
Steel
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
9.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
RIGID 1-1/2in. 90DEG ELBOW (UPC)
Specifications
Specifications
Trade Size
1-1/2 "
Conduit Material
Steel
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
12.813 "
Product Description
EMT 90 DEG 2in. ELLS
Specifications
Specifications
Trade Size
2 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
14.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
45 Degree Elbow, 1-1/4in., EMT,
Specifications
Specifications
Trade Size
1-1/4 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
45 °
Min UL Radius
10.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
45 Degree Elbow, 1-1/2in., EMT,
Specifications
Specifications
Trade Size
1-1/2 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
45 °
Min UL Radius
12.625 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
45 Degree Elbow, 2in., EMT, Galvanized
Specifications
Specifications
Trade Size
2 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
45 °
Min UL Radius
14.25 "
PRHELB-1X90
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
MFG Item Number
PRHELB-1X90
Product Description
1X90 Standard Elbow
Specifications
Specifications
Trade Size
1 "
Conduit Material
Steel
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
5.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved