The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
7000-40021-0140500
MFG Item Number
7000-40021-0140500
Product Description
M12 Male 0_ / M12 Female 0_, Pvc
Specifications
Specifications
Cable Type
PVC
Number of Pins
4
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
TC8S2-P642-3M
Product Description
Connector, Valve Plug
Specifications
Specifications
Connection Description
(1) Right Angle Form C (8 mm) Valve Connector to Flying Leads
Number of Valve Connectors
1
Number of Wires
3
Maximum Voltage
24 VDC
Current Rating
2 A
Length
3 m
Cable Type
PVC
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
FAN POWER CORD STRAIGHT 24in. LENGTH
Specifications
Specifications
Current Rating
10 A
Voltage Rating
125 V
Cord Length
24 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ASI-M12-RJ45-11103
MFG Item Number
ASI-M12-RJ45-11103
Product Description
M12 4 Position D-Coded Male To Rj45
Specifications
Specifications
Cable Type
PUR
Number of Pins
4
Connector Type
M12 Straight Plug to RJ45 Straight Plug
Length
3 m
Number of Wires
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 5M, Angled, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Female Right Angle Socket to Flying Leads
Current Rating
4 A
Length
5 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
7000-41201-0000000
MFG Item Number
7000-41201-0000000
Product Description
T Coupler M12 Male / M8 Female 0_
Specifications
Specifications
Number of Poles
3
Connector Type
Y-Splitter
Gender
Male to (2) Female
Voltage Rating
60 V
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN Cable, Unshielded, Straight, 3
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
Straight
Current Rating
2 A
Length
3 m
Number of Wires
8
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSDR4A4CY2202
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSDR4A4CY2202
MFG Item Number
CSDR4A4CY2202
Product Description
Cord Set, 4-P, 4-W, 22AWG, 2 Meter,
Specifications
Specifications
Number of Pins
4
Connector Type
Right Angle Plug
Maximum Voltage
320 VDC
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN Cable, Unshielded, Straight, 30
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
Straight
Current Rating
2 A
Length
10 m
Number of Wires
8
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4FP-5M
Product Description
4 PL MDC FEM PLG 22AWG 5M
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved