The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VAS22-A669-5M
Product Description
Cordset; DIN Valve; Type A; 2C +
Specifications
Specifications
Connection Description
(1) Right Angle Form A (18 mm) Valve Connector to Flying Leads
Number of Valve Connectors
1
Number of Wires
3
Current Rating
4 A
Length
5 m
Cable Type
TPU
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RKG4.4T-2-RSG4.4T/S90-SP
Product Description
Cordset
Specifications
Specifications
Cable Type
TPU Coil Cord
Number of Pins
4
Connector Type
Female Straight Plug to Male Straight Plug
Maximum Voltage
250 V
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GFI23A7NN
Cooper Cordsets, Industrial Grade 30A Inline Series
MFG Item Number
GFI23A7NN
Series
Industrial Grade 30A Inline
Product Description
GFCI Port 100ft. 10/3 Cord w/Fl 30A
Specifications
Specifications
Output
Wire Leads
Input
Wire Leads
Current Rating
30 A
Voltage
240 VAC
Cord Length
100 '
Reset
Automatic
NEMA Rating
NEMA 4X
MFG Item Number
MDC-4FP-2M
Product Description
Cordset, 4-P, 4-W, Micro, Rt Angle,
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PKG3M-2
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins
3
Connector Type
Female Straight Plug
Maximum Voltage
125 V
Current Rating
4 A
Length
2 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PDP67 F 8DI ION
Specifications
Specifications
Number of Pins
5
Number of Output Ports
4
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4MFP-2M
Product Description
4 PL MDC M-F EXT 2M 22AWG
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MCV-12FR-1M-M20
MFG Item Number
MCV-12FR-1M-M20
Product Description
12 PL M23 FEM RCP, 1M, M20
Specifications
Specifications
Receptacle Connector Type
M23
Number of Pins
12
Mounting Type
Front Mount
Length
1 m
Number of Wires
12
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFKS4-1
Turck Cordsets, PicoFast Series
MFG Item Number
U99-17475
Product Description
Connector; M8 picofast; Female
Specifications
Specifications
Receptacle Connector Type
M8
Number of Pins
4
Mounting Type
Front Mount
Length
1 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
7000-44671-0000000
MFG Item Number
7000-44671-0000000
Product Description
M12 Bu. D-Cod. / Rj45 Ethernet
Specifications
Specifications
Receptacle Connector Type
M12
Number of Pins
4
Mounting Type
Through Panel
Number of Wires
4
Current Rating
1.76 A
IP Rating
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved