Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 681

Set Ascending Direction
  1. 5748.2
    5748.2
    Altech DIN Rail Interface Modules
    Item Number
    5748.2
    MFG Item Number
    5748.2
    Product Description
    TERM BLK SD-F37 SD MODULES WITH SUB-
    Specifications
    Specifications
    Voltage 250 VAC
    Number of Pins 37
    Input Type Female
    Output Type Screw-Cage Clamp Terminal Block
    Max Output Current 4 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. XCCM08SV
    XCCM08SV
    ASI-Automation Systems Interconnect DIN Rail Interface Modules, CCM Series
    Item Number
    XCCM08SV
    MFG Item Number
    XCCM08SV
    Series
    CCM
    Product Description
    DIN Rail Mount Component Holder, 8
    Specifications
    Specifications
    Number of Circuits 8
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 11002
    11002
    ASI-Automation Systems Interconnect DIN Rail Interface Modules
    Item Number
    11002
    MFG Item Number
    11002
    Product Description
    15 Pin Male D-Sub Breakout Board,
    Specifications
    Specifications
    Voltage 125 VAC
    Number of Pins 15
    Input Type Male
    Output Type Terminal Block
    Max Output Current 2.5 A
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 11004
    11004
    ASI-Automation Systems Interco DIN Rail Interface Modules
    Item Number
    11004
    MFG Item Number
    11004
    Product Description
    25 Pin Male D-Sub Breakout Board,
    Specifications
    Specifications
    Voltage 125 VAC
    Number of Pins 25
    Input Type Male
    Max Output Current 2.5 A
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 11102
    11102
    ASI-Automation Systems Interconnect DIN Rail Interface Modules
    Item Number
    11102
    MFG Item Number
    11102
    Product Description
    26 Pin Male, High Density D-Sub
    Specifications
    Specifications
    Voltage 125 VAC
    Number of Pins 26
    Input Type Male
    Output Type Terminal Block
    Max Output Current 2.5 A
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 5745.2
    5745.2
    Altech DIN Rail Interface Modules
    Item Number
    5745.2
    MFG Item Number
    5745.2
    Product Description
    TERM BLK SD-F9 SD MODULES WITH SUB-D
    Specifications
    Specifications
    Voltage 250 VAC
    Number of Pins 9
    Input Type Female
    Output Type Screw-Cage Clamp Terminal Block
    Max Output Current 4 A
    Increase
    Decrease
    Availability
  7. 289-617
    289-617
    Wago DIN Rail Interface Modules
    Item Number
    289-617
    MFG Item Number
    51178675
    Product Description
    Interface Module
    Specifications
    Specifications
    Number of Pins 40
    Max Current 1 A
    Marker Tags Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 704-2024
    704-2024
    Wago DIN Rail Interface Modules, 704 Series
    Item Number
    704-2024
    MFG Item Number
    7042024
    Series
    704
    Product Description
    IM-S
    Specifications
    Specifications
    Number of Pins 20
    Max Current 1 A
    Max Voltage 24 VDC
    Marker Tags Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 16023
    16023
    ASI-Automation Systems Interconnect DIN Rail Interface Modules
    Item Number
    16023
    MFG Item Number
    16023
    Product Description
    2 X 3 RJ45 Interface Module,
    Specifications
    Specifications
    Connector Type RJ45
    Current 1 A
    Voltage 24 VDC
    Marker Tags No
    Increase
    Decrease
    Availability
  10. 16033
    16033
    ASI-Automation Systems Interconnect DIN Rail Interface Modules
    Item Number
    16033
    MFG Item Number
    16033
    Product Description
    3 X 3 RJ45 Interface Module,
    Specifications
    Specifications
    Connector Type RJ45
    Current 1 A
    Voltage 24 VDC
    Marker Tags No
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved