The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
568661
NVENT ERIFLEX, ERICO Grounding, EB Series
Product Description
Ground Bar, 60-Position, EB 60
Specifications
Specifications
Number of Taps
60
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
D167-8
Ilsco Grounding, D167 Series
Product Description
Ground Bar, 8-Tap, 6-14AWG Taps,
Specifications
Specifications
Number of Taps
8
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
GBK10
Cutler Hammer, Div of Eaton Grounding
Product Description
Ground Bar Kit - 10 Terminal
Specifications
Specifications
Number of Taps
10
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
556610
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 75A Max, 300mm Long,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.1 mm
Length (In)
11.81 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.043 "
Width (in)
0.472 "
Width (mm)
12 mm
Max Current
75 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
NA-419
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps
6
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
2/0 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
NA-418
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps
3
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
2/0 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
NA-412
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps
12
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GBL-4
Ilsco Grounding, GBL Series
Product Description
AL MEC 4-14 7/32 T UL
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
4 AWG
Minimum Conductor Size
14 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - 7/32 " Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
563300
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.059 "
Width (in)
0.591 "
Width (mm)
15 mm
Max Current
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
568662
NVENT ERIFLEX, ERICO Grounding, EB Series
Product Description
Ground Bar, 22-Position, EB 20
Specifications
Specifications
Number of Taps
20
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved