The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
36855
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 3-6
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
6 mm
Minimum Conductor Size
3 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
556840
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
2.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.098 "
Width (in)
1.102 "
Width (mm)
28 mm
Max Current
250 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
D167-14
Ilsco Grounding, D167 Series
Product Description
Ground Bar, 14-Tap, 6-14AWG Taps,
Specifications
Specifications
Number of Taps
14
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps
3
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
2 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
37180.3
Icotek Grounding, KVT-EMC Series
Product Description
KVT-EMC-25 | SKL 6-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
6 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Cable Gland Bracket
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
556760
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 180A Max, 300mm Long,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
2 mm
Length (In)
11.81 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.079 "
Width (in)
0.906 "
Width (mm)
23 mm
Max Current
180 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
554302
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-300-10
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
11.81 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
NB-350-24-W/R16
MFG Item Number
NB-350-24-W/R16
Product Description
Neutral Bar w/Insulator Base
Specifications
Specifications
Number of Taps
24
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
Yes
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
36236
Icotek Grounding, SK Series
Product Description
SS/SK 4-13, 5
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
13.5 mm
Minimum Conductor Size
4 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Clamp - 10 x 3 mm Bus Bar
Direct Burial
No
36238
Icotek Grounding, SK Series
Product Description
SS/SK 15-32
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
32 mm
Minimum Conductor Size
15 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
Clamp - 10 x 3 mm Bus Bar
Direct Burial
No
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved