The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
36865
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 8-11
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
11 mm
Minimum Conductor Size
8 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps
12
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
563616
NVENT ERIFLEX, ERICO Grounding, MBJYG Series
Product Description
Earth Braid yellow/green insulation
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
1.5 mm
Length (In)
11.81 "
Hole Diameter (in)
0.335 "
Thickness (in)
0.059 "
Width (in)
0.591 "
Width (mm)
15 mm
556650
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 250mm Long,
Specifications
Specifications
Length (mm)
250 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
1.5 mm
Length (In)
9.84 "
Hole Diameter (in)
0.335 "
Thickness (in)
0.059 "
Width (in)
0.591 "
Width (mm)
15 mm
Max Current
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
549230
NVENT ERIFLEX, ERICO Grounding, TCB Series
Product Description
Threaded Busbar, Copper, 1 Meter
Specifications
Specifications
Nominal Length
39.37 "
Nominal Thickness
0.08 "
Hole Size
M5 x 0.80 Threaded
Nominal Width
0.472 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
554277
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, 150mm Length, 316L
Specifications
Specifications
Length (mm)
150 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
3 mm
Length (In)
5.91 "
Thickness (in)
0.12 "
Width (in)
0.69 "
Width (mm)
20 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
36200
Icotek Grounding, SKL Series
Product Description
Shield Clamp, 1.5-3.0mm Clamping
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
3 mm
Minimum Conductor Size
1.5 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - M3 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36500
Icotek Grounding, SK Series
Product Description
SF/SK 3-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
3 mm
Compression Style
Spring-Loaded Clamp
For Use With
Cable
Built-In Strain Relief
No
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36875
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 17-22
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
22 mm
Minimum Conductor Size
17 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
DIN Rail
Direct Burial
No
36880
Icotek Grounding, SFZ-SKL Series
Product Description
EMC Shield Clamp, Accepts 23-29mm
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
29 mm
Minimum Conductor Size
23 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
DIN Rail
Direct Burial
No
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved