The store will not work correctly when cookies are disabled.
-
556920
NVENT ERIFLEX, ERICO Grounding
Product Description
Ground Strap, 75A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
10 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.26 " |
Width (in) |
0.26 " |
Width (mm) |
10 mm |
Max Current |
75 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563460
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.197 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
290 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32741
Icotek Grounding, MB Series
Product Description
Groudn Strap, 200mm Long, M6+M8 Hole
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
6.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.256 " |
Max Current |
105 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32743
Icotek Grounding, MB Series
Product Description
Ground Strap, 300mm Long, M6+M8 Hole
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
6.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.256 " |
Max Current |
105 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32763
Icotek Grounding, MB Series
Product Description
Ground Strap, 150mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.335 " |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32771
Icotek Grounding, MB Series
Product Description
Ground Strap, 500mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
500 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
19.69 " |
Hole Diameter (in) |
0.335 " |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32772
Icotek Grounding, MB Series
Product Description
Ground Strap, 600mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
600 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
23.62 " |
Hole Diameter (in) |
0.335 " |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32802
Icotek Grounding, MB Series
Product Description
Ground Strap, 200mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.335 " |
Max Current |
195 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32804
Icotek Grounding, MB Series
Product Description
Ground Strap, 250mm Long, M8 Holes,
Specifications
Specifications
Length (mm) |
250 mm |
Hole Diameter (mm) |
8.5 mm |
Length (In) |
9.84 " |
Hole Diameter (in) |
0.335 " |
Max Current |
195 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32807
Icotek Grounding, MB Series
Product Description
Ground Strap, 300mm Long, M10 Holes,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Max Current |
195 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved