Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2611

Set Ascending Direction
  1. 781-637
    781-637
    Wago Terminal Blocks, 781 Series
    Item Number
    781-637
    MFG Item Number
    51160770
    Series
    781
    Product Description
    3-conductor ground terminal block4
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 281-611/281-541
    281-611/281-541
    Wago Terminal Blocks, 281 Series
    Item Number
    281-611/281-541
    MFG Item Number
    51214088
    Series
    281
    Product Description
    Fuse terminal block with holder
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 8 mm
    UL Current 10 A
    UL Voltage 600 V
    CSA Current 10 A
    CSA Voltage 230 V
    IEC Current 10 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1SNK705210R0000
    1SNK705210R0000
    ABB Terminal Blocks
    Item Number
    1SNK705210R0000
    MFG Item Number
    1SNK705210R0000
    Product Description
    Terminal Block, Gray, 5.2mm, Spring,
    Specifications
    Specifications
    Type Feed-Through
    Number of Circuits 2
    Spacing 5 mm
    UL Current 20 A
    UL Voltage 600 VAC
    CSA Current 20 A
    CSA Voltage 600 VAC
    IEC Current 24 A
    Color Gray
    Mounting Type DIN Rail
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 281-681
    281-681
    Wago Terminal Blocks, 281 Series
    Item Number
    281-681
    MFG Item Number
    51129484
    Series
    281
    Product Description
    3-conductor through terminal block
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 6 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 25 A
    CSA Voltage 600 V
    IEC Current 32 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 281-687
    281-687
    Wago Terminal Blocks, 281 Series
    Item Number
    281-687
    MFG Item Number
    51162267
    Series
    281
    Product Description
    3-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 25 A
    CSA Voltage 600 V
    IEC Current 32 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 281-684
    281-684
    Wago Terminal Blocks, 281 Series
    Item Number
    281-684
    MFG Item Number
    51129487
    Series
    281
    Product Description
    3-conductor through terminal block
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 6 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 25 A
    CSA Voltage 600 V
    IEC Current 32 A
    Color Blue
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2006-1681
    2006-1681
    Wago Terminal Blocks
    Item Number
    2006-1681
    MFG Item Number
    51236669
    Product Description
    2-cond. fuse tb for mini-auto.
    Specifications
    Specifications
    Type Fuse Holder Block
    Number of Circuits 1
    Spacing 7.5 mm
    UL Current 15 A
    UL Voltage 600 V
    CSA Current 30 A
    CSA Voltage 600 V
    IEC Current 30 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 283-107
    283-107
    Wago Terminal Blocks, 283 Series
    Item Number
    283-107
    MFG Item Number
    51160752
    Series
    283
    Product Description
    2-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 12 mm
    UL Current 65 A
    UL Voltage 600 V
    CSA Current 90 A
    CSA Voltage 600 V
    IEC Current 76 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2002-1201
    2002-1201
    Wago Terminal Blocks, 2002 Series
    Item Number
    2002-1201
    MFG Item Number
    20021201
    Series
    2002
    Product Description
    TOPJOBS feedthrough terminal block,
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5.2 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 20 A
    CSA Voltage 600 V
    IEC Current 32 A
    Color Gray
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 280-837
    280-837
    Wago Terminal Blocks, 280 Series
    Item Number
    280-837
    MFG Item Number
    51162264
    Series
    280
    Product Description
    4-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 5 mm
    UL Current 20 A
    UL Voltage 600 V
    CSA Current 25 A
    CSA Voltage 600 V
    IEC Current 20 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Terminal Blocks

Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.

Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.

Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved