The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
781-637
Wago Terminal Blocks, 781 Series
Product Description
3-conductor ground terminal block4
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
6 mm
Color
Green, Yellow
Mounting Type
DIN Rail
Test Socket(s)
No
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
281-611/281-541
Product Description
Fuse terminal block with holder
Specifications
Specifications
Type
Fuse Holder Block
Number of Circuits
1
Spacing
8 mm
UL Current
10 A
UL Voltage
600 V
CSA Current
10 A
CSA Voltage
230 V
IEC Current
10 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK705210R0000
MFG Item Number
1SNK705210R0000
Product Description
Terminal Block, Gray, 5.2mm, Spring,
Specifications
Specifications
Type
Feed-Through
Number of Circuits
2
Spacing
5 mm
UL Current
20 A
UL Voltage
600 VAC
CSA Current
20 A
CSA Voltage
600 VAC
IEC Current
24 A
Color
Gray
Mounting Type
DIN Rail
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
281-681
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
6 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
25 A
CSA Voltage
600 V
IEC Current
32 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
281-687
Wago Terminal Blocks, 281 Series
Product Description
3-conductor ground terminal block
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
6 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
25 A
CSA Voltage
600 V
IEC Current
32 A
Color
Green, Yellow
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
281-684
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
6 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
25 A
CSA Voltage
600 V
IEC Current
32 A
Color
Blue
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
2-cond. fuse tb for mini-auto.
Specifications
Specifications
Type
Fuse Holder Block
Number of Circuits
1
Spacing
7.5 mm
UL Current
15 A
UL Voltage
600 V
CSA Current
30 A
CSA Voltage
600 V
IEC Current
30 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
283-107
Wago Terminal Blocks, 283 Series
Product Description
2-conductor ground terminal block
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
12 mm
UL Current
65 A
UL Voltage
600 V
CSA Current
90 A
CSA Voltage
600 V
IEC Current
76 A
Color
Green, Yellow
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TOPJOBS feedthrough terminal block,
Specifications
Specifications
Type
Standard Block
Number of Circuits
1
Spacing
5.2 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
20 A
CSA Voltage
600 V
IEC Current
32 A
Color
Gray
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
280-837
Wago Terminal Blocks, 280 Series
Product Description
4-conductor ground terminal block
Specifications
Specifications
Type
Grounding Block
Number of Circuits
1
Spacing
5 mm
UL Current
20 A
UL Voltage
600 V
CSA Current
25 A
CSA Voltage
600 V
IEC Current
20 A
Color
Green, Yellow
Mounting Type
DIN Rail
Partition
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Spring Clamp
Shopping Options
Terminal Blocks Terminal blocks (also known as connection terminals or screw terminals) are modular, insulated sections that fasten two or more wires together and consist of an insulating frame and a clamping component.
Today's control wiring solutions are becoming more complex as equipment is constrained to smaller spaces, and industry calls for more responsiveness and higher amounts of automation. Within the control board, terminal blocks provide that flexibility. These modular components are snapped firmly into place on a mounting rail to quickly and securely establish connections.
Terminal blocks can be easily added or removed from a mounting rail without interfering with other wire terminations. In addition to minimizing complexity of control wiring, the plastic frames of terminal blocks also protect against shorts and subsequently provide increased safety to installers and service crews.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved