The store will not work correctly when cookies are disabled.
-
BLU-2S2
Penn Union Terminals, BLU-S Series
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
2 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-2/0-38
Product Description
Ring Terminal, 3/8in. Stud, 2/0-4AWg,
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
2/0 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-2/0-12
Product Description
Ring Terminal, 1/2in. Stud, 2/0-4AWG,
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
2/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-6-14
Product Description
Ring Terminal, 1/4in. Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
1/4 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ALNS-2/0-12
Product Description
AL COMP 2/0 AWG 9/16 T UL CSA
Specifications
Specifications
Min Conductor Range |
1 AWG |
Max Conductor Range |
2/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-250-38
Product Description
Ring Terminal, 3/8in. Stud, 250MCM-
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
250 kcmil |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-6-10
Product Description
Ring Terminal, #10 Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
#10 |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-4-10
Product Description
CU CMP 4 AWG 7/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
#10 |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-6-38
Product Description
Ring Terminal, 3/8in. Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-4-38
Product Description
Ring Terminal, 3/8in. Stud, 4AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved