The store will not work correctly when cookies are disabled.
-
MFG Item Number
SEK2R2M050ST
Product Description
CAPACITOR, 2.2 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
MFG Item Number
SEK4R7M160ST
Product Description
CAPACITOR, 4.7 MFD, 160VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
160 VDC |
Voltage DC (peak) |
200 VDC |
Temperature (F) |
-40-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
MFG Item Number
SK100M160ST
Product Description
CAPACITOR, 10 MFD, 160VDC, RADIAL
Specifications
Specifications
Diameter |
0.31 " |
Capacitance |
10 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
160 VDC |
Voltage DC (peak) |
200 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.14 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LP471M200H3P3
MFG Item Number
LP471M200H3P3
Product Description
CAPACITOR, 470 MFD, 200VDC, SNAP MNT
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
470 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
200 VDC |
Voltage DC (peak) |
250 VDC |
Temperature (F) |
-40-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.059 " |
Lead Spacing |
0.39 " |
Lead Length |
0.25 " |
Height |
1.18 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NPR2.2M50
NTE Electronics Capacitors, NPR Series
MFG Item Number
NPR2.2M50
Product Description
CAPACITOR, 2.2 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.079 " |
Lead Length |
0.709 " |
Height |
0.43 " |
-
MFG Item Number
UVR1E103MRD6
Product Description
CAPACITOR, 10000 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.98 " |
Capacitance |
10,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
25 VDC |
Current Rating |
2.9 A |
Temperature (F) |
-104-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.039 " |
Lead Spacing |
0.49 " |
Lead Length |
0.74 " |
Height |
1.18 " |
Width |
0.98 " |
Depth |
0.98 " |
-
MFG Item Number
SEK330M063ST
Product Description
CAPACITOR, 33 MFD, 63VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
33 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
63 VDC |
Voltage DC (peak) |
75 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
HD4.7M50
NTE Electronics Capacitors, HD Series
Product Description
CAPACITOR, 4.7 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.63 " |
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Temperature (F) |
-13-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.032 " |
Lead Spacing |
0.295 " |
Lead Length |
0.787 " |
Height |
1.24 " |
-
Item Number
CGS113U040V3C
MFG Item Number
CGS113U040V3C
Product Description
CAPACITOR, 11000 MFD, 40VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
11,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
40 VDC |
Voltage DC (peak) |
50 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
3.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UHE1A102MPD
Product Description
CAPACITOR, 1000 MFD, 10VDC, RADIAL,
Specifications
Specifications
Diameter |
0.31 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
10 VDC |
Voltage DC (peak) |
10 VDC |
Current Rating |
1.05 A |
Temperature (F) |
-104-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.123 " |
Lead Length |
0.74 " |
Height |
0.78 " |
Width |
0.31 " |
Depth |
0.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved