The store will not work correctly when cookies are disabled.
-
Product Description
Capacitor, 5 MFD, 370VAC, Can,
Specifications
Specifications
Diameter |
1.31 " |
Capacitance |
5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-104-158 °F |
Case Material |
Aluminum |
Lead Diameter |
0.75 " |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
2.12 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 4 MFD, 440VAC/1000VDC,
Specifications
Specifications
Capacitance |
4 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
440 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
2.88 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MRC370V25
NTE Electronics Capacitors, MRC Series
MFG Item Number
MRC370V25
Product Description
CAPACITOR, 25 MFD, 370VAC, CAN
Specifications
Specifications
Capacitance |
25 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±10 % |
Voltage AC |
370 VAC |
Temperature (F) |
-13-185 °F |
Case Material |
Metal Can |
Lead Diameter |
0.25 " |
Lead Spacing |
0.81 " |
Height |
4.35 " |
Width |
2.15 " |
Depth |
1.35 " |
-
MFG Item Number
MRRC370V55
Product Description
Capacitor Motor Run 55 UF 370V 5pct.
Specifications
Specifications
Diameter |
2.1 " |
Capacitance |
55 µF |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Height |
4.33 " |
Width |
2.07 " |
Depth |
2.07 " |
-
12283
MARS Capacitors, Series 120 Series
Product Description
35/5MFD X 440V ROUND
Specifications
Specifications
Composition |
Electrolytic |
Voltage AC |
440 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12031
MARS Capacitors, Series 120 Series
Product Description
7.5 MFD 440V OVAL
Specifications
Specifications
Capacitance |
7.5 µF |
Composition |
Electrolytic |
Voltage AC |
440 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12290
MARS Capacitors, Series 120 Series
Product Description
50/5MFD X 440V ROUND
Specifications
Specifications
Composition |
Electrolytic |
Voltage AC |
440 VAC |
-
MFG Item Number
BE-49401075
Product Description
Capacitor, 15.0 mfd/350v - plastic
Specifications
Specifications
Capacitance |
15 µF |
Composition |
Metallized Polypropylene |
Voltage AC |
350 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
97F9614
GE Capacitors, GEM III Series
Product Description
Capacitor, 40 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
40 µF |
Composition |
Polypropylene Film |
Tolerance % |
6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Case |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MRRC440V5/50
Product Description
Capacitor, 50/5uFD, 440VAC, Round,
Specifications
Specifications
Diameter |
2.5 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
440 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/50 |
Height |
3.94 " |
Width |
2.46 " |
Depth |
2.46 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved