Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 182

Set Ascending Direction
  1. Z420PA40C
    Z420PA40C
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z420PA40C
    MFG Item Number
    Z420PA40C
    Series
    PA
    Product Description
    VARISTOR
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 420 V
    Max Applied Voltage DC 560 VDC
    Min Varistor Peak Volts 610 V
    Max Varistor Peak Volts 690 V
    Energy (Joules) 160 J
    Power Dissipation 1 W
    Max Clamping Volts 1,050 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V571HA40
    V571HA40
    Littelfuse Metal Oxide Varistors, HA Series
    Item Number
    V571HA40
    MFG Item Number
    V571HA40
    Series
    HA
    Product Description
    HA Varistor 40MM Rohs / Lead Free
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000022 pF
    Max Applied Voltage RMS 575 V
    Max Applied Voltage DC 730 VDC
    Min Varistor Peak Volts 805 V
    Max Varistor Peak Volts 1,000 V
    Energy (Joules) 770 J
    Max Clamping Volts 1,480 V
    Peak Current 40,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. Z250PA40A
    Z250PA40A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z250PA40A
    MFG Item Number
    Z250PA40A
    Series
    PA
    Product Description
    VARISTOR 250VMA 330VMD 130WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000014 pF
    Max Applied Voltage RMS 250 V
    Max Applied Voltage DC 330 VDC
    Min Varistor Peak Volts 354 V
    Max Varistor Peak Volts 453 V
    Energy (Joules) 130 J
    Power Dissipation 1 W
    Max Clamping Volts 675 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. Z250EH6
    Z250EH6
    CKE Metal Oxide Varistors
    Item Number
    Z250EH6
    MFG Item Number
    Z250EH6
    Product Description
    Varistor
    Specifications
    Specifications
    Typical Capacitance (pf) 200 pF
    Max Applied Voltage RMS 250 V
    Max Applied Voltage DC 330 VDC
    Min Varistor Peak Volts 650 V
    Max Varistor Peak Volts 40,000 V
    Energy (Joules) 354 J
    Max Clamping Volts 390 V
    Max Clamping Amps 429 A
    Peak Current 620 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. Z660EH6
    Z660EH6
    CKE Metal Oxide Varistors
    Item Number
    Z660EH6
    MFG Item Number
    Z660EH6
    Product Description
    Varistor 660VMA 850VMD 1250WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 200 pF
    Max Applied Voltage RMS 660 V
    Max Applied Voltage DC 850 VDC
    Min Varistor Peak Volts 1,250 V
    Max Varistor Peak Volts 40,000 V
    Energy (Joules) 940 J
    Max Clamping Volts 1,050 V
    Max Clamping Amps 1,160 A
    Peak Current 1,740 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V511DB40
    V511DB40
    Littelfuse Metal Oxide Varistors, DB Series
    Item Number
    V511DB40
    MFG Item Number
    V511DB40
    Series
    DB
    Product Description
    DB Varistor 40MM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000025 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 675 VDC
    Min Varistor Peak Volts 735 V
    Max Varistor Peak Volts 910 V
    Energy (Joules) 700 J
    Max Clamping Volts 1,350 V
    Peak Current 40,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V751BA60
    V751BA60
    Littelfuse Metal Oxide Varistors
    Item Number
    V751BA60
    MFG Item Number
    V751BA60
    Product Description
    BA Varistor 60MM
    Specifications
    Specifications
    Typical Capacitance (pf) 3,500 pF
    Max Applied Voltage RMS 750 V
    Max Applied Voltage DC 970 VDC
    Min Varistor Peak Volts 1,080 V
    Max Varistor Peak Volts 1,320 V
    Energy (Joules) 2,600 J
    Max Clamping Volts 1,880 V
    Peak Current 70,000 A
    Phase Single
    Increase
    Decrease
    Availability
  8. V131HA40
    V131HA40
    Littelfuse Metal Oxide Varistors, HA Series
    Item Number
    V131HA40
    MFG Item Number
    V131HA40
    Series
    HA
    Product Description
    HA Varistor 40MM Rohs / Lead Free
    Specifications
    Specifications
    Typical Capacitance (pf) 0.00000001 pF
    Max Applied Voltage RMS 130 V
    Max Applied Voltage DC 175 VDC
    Min Varistor Peak Volts 184 V
    Max Varistor Peak Volts 228 V
    Energy (Joules) 270 J
    Max Clamping Volts 345 V
    Peak Current 40,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. V321DB40
    V321DB40
    Littelfuse Metal Oxide Varistors, DB Series
    Item Number
    V321DB40
    MFG Item Number
    V321DB40
    Series
    DB
    Product Description
    DB Varistor 40MM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.0000000038 pF
    Max Applied Voltage RMS 320 V
    Max Applied Voltage DC 420 VDC
    Min Varistor Peak Volts 462 V
    Max Varistor Peak Volts 561 V
    Energy (Joules) 460 J
    Max Clamping Volts 830 V
    Peak Current 40,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. Z480PA80C
    Z480PA80C
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z480PA80C
    MFG Item Number
    Z480PA80C
    Series
    PA
    Product Description
    VARISTOR 480VMA 650VMD 180WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 480 V
    Max Applied Voltage DC 640 VDC
    Min Varistor Peak Volts 670 V
    Max Varistor Peak Volts 790 V
    Energy (Joules) 180 J
    Power Dissipation 1 W
    Max Clamping Volts 1,160 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Metal Oxide Varistors

A metal oxide varistor, or MOV, is a passive component with an electrical resistance that varies with supplied voltage. They are used in circuits to provide optimal operating conditions and to protect against excessive transient voltages.

MOVs are the most common type of varistor, and they provide excellent transient voltage suppression. When the voltage across the varistor is low during normal operation, the MOV remains non-conductive. When voltage exceeds the varistor's clamping voltage, the MOV provides shunt-like behavior by diverting the excess voltage away from the circuit where it dissipates as heat.

Metal oxide varistors are available in a wide variety of sizes and offer high surge protection capabilities. They are often the first line of defense in industrial applications for transient surge protection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved