-
V420LA40BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV420LA40BPMFG Item NumberV420LA40BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 600 pF Max Applied Voltage RMS 420 Vrms Max Applied Voltage DC 560 VDC Energy (Joules) 160 J Max Clamping Amps 100 A Max Clamping Volts 1,060 V Peak Current 6,500 A Availability -
V175LA10APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV175LA10APMFG Item NumberV175LA10APSeriesLAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 700 pF Max Applied Voltage RMS 175 Vrms Max Applied Voltage DC 225 VDC Energy (Joules) 55 J Max Clamping Amps 50 A Max Clamping Volts 455 V Peak Current 4,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V480LA40APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV480LA40APMFG Item NumberV480LA40APSeriesLAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 270 pF Max Applied Voltage RMS 480 Vrms Max Applied Voltage DC 640 VDC Energy (Joules) 105 J Max Clamping Amps 50 A Max Clamping Volts 1240 V Peak Current 4,500 A Availability -
V33ZA5PLittelfuse Metal Oxide Varistors, ZA SeriesItem NumberV33ZA5PMFG Item NumberV33ZA5PSeriesZAProduct DescriptionRadial Varistor 14MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 9,290 pF Max Applied Voltage RMS 20 Vrms Max Applied Voltage DC 26 VDC Energy (Joules) 6 J Max Clamping Amps 10 A Max Clamping Volts 65 V Peak Current 1,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V575LA80BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV575LA80BPMFG Item NumberV575LA80BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 450 pF Max Applied Voltage RMS 575 Vrms Max Applied Voltage DC 730 VDC Energy (Joules) 220 J Max Clamping Amps 100 A Max Clamping Volts 1,410 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V130LA20APLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV130LA20APMFG Item NumberV130LA20APSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 1,900 pF Max Applied Voltage RMS 130 Vrms Max Applied Voltage DC 175 VDC Energy (Joules) 70 J Max Clamping Amps 100 A Max Clamping Volts 340 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NTE1V130NTE Electronics Metal Oxide VaristorsItem NumberNTE1V130MFG Item NumberNTE1V130Product DescriptionVARISTORSpecifications
Specifications Max Applied Voltage RMS 135 Vrms Max Applied Voltage DC 180 VDC Energy (Joules) 10 J Max Clamping Volts 355 V Peak Current 1,200 A Lead Spacing 0.2 " Lead Diameter 0.024 " Availability -
V100ZA4Harris Metal Oxide VaristorsItem NumberV100ZA4MFG Item NumberV100ZA4Product DescriptionVARISTORSpecifications
Specifications Typical Capacitance (pf) 1,200 pF Max Applied Voltage RMS 60 Vrms Max Applied Voltage DC 81 VDC Energy (Joules) 10 J Max Clamping Amps 25 A Max Clamping Volts 165 V Peak Current 2,500 A Lead Spacing 0.335 " Lead Diameter 0.034 " Availability -
V130LA20CPLittelfuse Metal Oxide Varistors, C-lll SeriesItem NumberV130LA20CPMFG Item NumberV130LA20CPSeriesC-lllProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Max Applied Voltage RMS 130 Vrms Energy (Joules) 200 J Max Clamping Amps 100 A Max Clamping Volts 340 V Peak Current 10,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V150LA1Harris Metal Oxide VaristorsItem NumberV150LA1MFG Item NumberV150LA1Product DescriptionVARISTOR 150VMA 200VMD 13WTMSpecifications
Specifications Typical Capacitance (pf) 150 pF Max Applied Voltage RMS 150 Vrms Max Applied Voltage DC 200 VDC Energy (Joules) 13 J Max Clamping Amps 10 A Max Clamping Volts 430 V Peak Current 1,200 A Lead Spacing 0.236 " Lead Diameter 0.027 " Availability