The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KLU5021S20
Precision Electronic Components Potentiometers, KLU Series
MFG Item Number
KLU5021S20
Product Description
POTENTIOMETER, 5K OHM, 2 WATT
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.625 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
Yes
Shaft Diameter
0.249 "
Overall Length
1.161 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1200009
Minarik Drives Potentiometers
Product Description
Potentiometer 10K Ohm
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU1031S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1031S28-D
Product Description
Potentiometer, 10K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU2521S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2521S28
Product Description
Potentiometer, 2.5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU1021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1021S28
Product Description
Potentiometer, 1K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-248 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.25 "
Overall Length
2.63 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POTENTIOMETER, 25K OHM, 2 WATT,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-248 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.25 "
Overall Length
2.63 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU2021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2021S28
Product Description
Potentiometer, 2K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU5021S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5021S28
Product Description
Potentiometer, 5K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU1031S64
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1031S64
Product Description
Potentiometer, 10K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
2.54 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Mount
Shopping Options
Potentiometers A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.
In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.
Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved