Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 406

Set Ascending Direction
  1. KLU5021S20
    KLU5021S20
    Precision Electronic Components Potentiometers, KLU Series
    Item Number
    KLU5021S20
    MFG Item Number
    KLU5021S20
    Series
    KLU
    Product Description
    POTENTIOMETER, 5K OHM, 2 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.625 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft Yes
    Shaft Diameter 0.249 "
    Overall Length 1.161 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1200009
    1200009
    Minarik Drives Potentiometers
    Item Number
    1200009
    MFG Item Number
    120-0009
    Product Description
    Potentiometer 10K Ohm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KU1031S28
    KU1031S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU1031S28
    MFG Item Number
    KU1031S28-D
    Series
    KU
    Product Description
    Potentiometer, 10K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KU2521S28
    KU2521S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU2521S28
    MFG Item Number
    KU2521S28
    Series
    KU
    Product Description
    Potentiometer, 2.5K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KU1021S28
    KU1021S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU1021S28
    MFG Item Number
    KU1021S28
    Series
    KU
    Product Description
    Potentiometer, 1K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CU5021E
    CU5021E
    Ohmite Potentiometers
    Item Number
    CU5021E
    MFG Item Number
    CU5021E
    Product Description
    Potentiometer, 5K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 2 "
    Number of Turns 1
    Composition Molded
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -67-248 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.25 "
    Overall Length 2.63 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CU2531E
    CU2531E
    Ohmite Potentiometers
    Item Number
    CU2531E
    MFG Item Number
    CU2531E
    Product Description
    POTENTIOMETER, 25K OHM, 2 WATT,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 2 "
    Number of Turns 1
    Composition Molded
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -67-248 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.25 "
    Overall Length 2.63 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KU2021S28
    KU2021S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU2021S28
    MFG Item Number
    KU2021S28
    Series
    KU
    Product Description
    Potentiometer, 2K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KU5021S28
    KU5021S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU5021S28
    MFG Item Number
    KU5021S28
    Series
    KU
    Product Description
    Potentiometer, 5K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KU1031S64
    KU1031S64
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU1031S64
    MFG Item Number
    KU1031S64
    Series
    KU
    Product Description
    Potentiometer, 10K Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 2 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 2.54 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Potentiometers

A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.

In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.

Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved