Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 240

Set Ascending Direction
  1. LPCPA005
    LPCPA005
    Lovato Potentiometers, LPCPA Series
    Item Number
    LPCPA005
    MFG Item Number
    LPCPA005
    Series
    LPCPA
    Product Description
    Potentiometer Operator, 5K Ohm,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 1 W
    Number of Turns 1
    Composition Cermet
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature -13-158 °F
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 10250T338
    10250T338
    Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
    Item Number
    10250T338
    MFG Item Number
    10250T338
    Series
    10250T
    Product Description
    POTENTIOMETER OPERATOR, 5K OHM, 2W
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 60 V
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature 1-150 °F
    Operator Type Knob
    Mounting Size (mm) 30 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MT-105B
    MT-105B
    ABB Potentiometers, MT Series
    Item Number
    MT-105B
    MFG Item Number
    MT-105B
    Series
    MT
    Product Description
    Potentiometer Operator, 5K Ohm,
    Specifications
    Specifications
    Wattage 2 W
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Black Plastic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M22-R10K
    M22-R10K
    Cutler Hammer, Div of Eaton Potentiometers, M22 Series
    Item Number
    M22-R10K
    MFG Item Number
    M22-R10K
    Series
    M22
    Product Description
    Potentiometer Operator, 10K Ohm
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 0.5 W
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MT-305B
    MT-305B
    ABB Potentiometers, MT Series
    Item Number
    MT-305B
    MFG Item Number
    MT-305B
    Series
    MT
    Product Description
    Potentiometer Operator, 5K Ohm,
    Specifications
    Specifications
    Wattage 2 W
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MT-310B
    MT-310B
    ABB Potentiometers, MT Series
    Item Number
    MT-310B
    MFG Item Number
    MT-310B
    Series
    MT
    Product Description
    Potentiometer Operator, 10K Ohm,
    Specifications
    Specifications
    Wattage 2 W
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MT-110B
    MT-110B
    ABB Potentiometers, MT Series
    Item Number
    MT-110B
    MFG Item Number
    MT-110B
    Series
    MT
    Product Description
    Potontiometer Operator, 10K Ohm,
    Specifications
    Specifications
    Wattage 2 W
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Black Plastic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 10250T333
    10250T333
    Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
    Item Number
    10250T333
    MFG Item Number
    10250T333
    Series
    10250T
    Product Description
    Potentiometer Operator, 10K Ohm, 2W,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 60 V
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature 1-150 °F
    Operator Type Knob
    Mounting Size (mm) 30 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KT-100B
    KT-100B
    ABB Potentiometers, KT Series
    Item Number
    KT-100B
    MFG Item Number
    KT-100B
    Series
    KT
    Product Description
    Pot Operator, Blk Plastic, Less Pot,
    Specifications
    Specifications
    Wattage 2 W
    Number of Turns 1
    Potentiometer Included No
    Mounting Style Panel Mount
    Operating Temperature 30-158 °F
    Operator Type Knob
    Shaft Length 0.79 "
    Shaft Diameter 0.25 "
    Mounting Size (mm) 22 mm
    Bezel Round Black Plastic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LPCPA002
    LPCPA002
    Lovato Potentiometers, LPCPA Series
    Item Number
    LPCPA002
    MFG Item Number
    LPCPA002
    Series
    LPCPA
    Product Description
    MONOBLOCK POTENTIOMETER 2.5K
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 1 W
    Number of Turns 1
    Composition Cermet
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature -13-158 °F
    Operator Type Knob
    Mounting Size (mm) 22 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Potentiometers

A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.

In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.

Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved