The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KU5001S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5001S28
Product Description
Potentiometer, 50 Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU5041S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5041S28
Product Description
Potentiometer, 500K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
10250T331
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T331
Product Description
POTENTIOMETER OPERATOR, 1K OHM, 2W
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
60 V
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operating Temperature
1-150 °F
Operator Type
Knob
Mounting Size (mm)
30 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
8LM2TP100
Product Description
Pot Operator, Operator Only, IP65,
Specifications
Specifications
Number of Turns
1
Potentiometer Included
No
Mounting Style
Panel Mount
Operator Type
Knob
Shaft Length
1.6 "
Shaft Diameter
0.25 "
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22-R100K-RH
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
MFG Item Number
M22-R100K-RH
Product Description
Potentiometer Operator, 100K Ohm
Specifications
Specifications
Tolerance %
10 %
Wattage
0.5 W
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22-R4K7
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Product Description
Potentiometer Operator, 4.7K Ohm,
Specifications
Specifications
Tolerance %
10 %
Wattage
0.5 W
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22S-R10K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
MFG Item Number
M22S-R10K
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Tolerance %
10 %
Wattage
0.5 W
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
502-0109
NTE Electronics Potentiometers, SPECTROL 534 Series
Product Description
POTENTIOMETER, 2W 100K
Specifications
Specifications
Tolerance %
5 %
Wattage
2 W
Number of Turns
10
Composition
Wirewound
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Length
0.875 "
Shaft Diameter
0.2497 "
Overall Length
1.325 "
MFG Item Number
CSW-POT5W
Product Description
2MM ALUM POTO 5K WIRED
Specifications
Specifications
Potentiometer Included
Yes
Operator Type
Knob
Shaft Length
2.12 "
Mounting Size (mm)
22 mm
Bezel
Round Black Plastic
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CSW30-POT10W
Product Description
30MM AL POTO 10K WIRED
Specifications
Specifications
Potentiometer Included
Yes
Operator Type
Knob
Shaft Length
2.12 "
Mounting Size (mm)
30 mm
Bezel
Round Black Plastic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Potentiometers A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.
In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.
Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved