The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
11666024055
Product Description
Filter Fan, 460VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage
400 VAC
Air Flow
462 CFM
Air Flow w/Filter
295 CFM
Current Rating
0.26 A
Power Consumption
120 W
Noise Level
63 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP55
Operating Temp Range (F)
5-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11666104055
Product Description
Filter Fan, 230VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Air Flow
462 CFM
Air Flow w/Filter
295 CFM
Current Rating
0.51 A
Power Consumption
115 W
Noise Level
63 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP55
Operating Temp Range (F)
5-131 °F
Nominal Size
12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11666024050
Product Description
Filter Fan, 460VAC, Black Grille
Specifications
Specifications
Operating Voltage
400 VAC
Air Flow
462 CFM
Air Flow w/Filter
295 CFM
Current Rating
0.26 A
Power Consumption
120 W
Noise Level
63 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP55
Operating Temp Range (F)
5-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11666104050
Product Description
Filter Fan, 230VAC, Black Grille
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Air Flow
462 CFM
Air Flow w/Filter
295 CFM
Current Rating
0.51 A
Power Consumption
115 W
Noise Level
63 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP55
Operating Temp Range (F)
5-131 °F
Nominal Size
12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Pfannenberg
Product Series
PF66000
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved