Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 488

Set Ascending Direction
  1. 14006.0-00
    14006.0-00
    Stego Enclosure Heaters, HG 140 Series
    Item Number
    14006.0-00
    MFG Item Number
    14006.0-00
    Series
    HG 140
    Product Description
    PTC Heater HG 140, AC/DC 120-240 V, 75W
    Specifications
    Specifications
    Heating Capacity 75 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 4 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 06021.0-00
    06021.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06021.0-00
    MFG Item Number
    06021.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 150W, with f
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 8 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. GRY-DAH2001A
    GRY-DAH2001A
    Schneider Enclosure Heaters, DAH Series
    Item Number
    GRY-DAH2001A
    MFG Item Number
    489947
    Series
    DAH
    Product Description
    Electric Heater, Fan Driven, 115V
    Specifications
    Specifications
    Heating Capacity 200 W
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 1.89 A
    Integral Fan Yes
    Thermostat Yes
    Hygrostat No
    Mounting Surface
    Mounting Position Vertical
    Operating Temp Range (F) 0-100 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 01609.0-00
    01609.0-00
    Stego Enclosure Heaters, RC 016 Series
    Item Number
    01609.0-00
    MFG Item Number
    01609.0-00
    Series
    RC 016
    Product Description
    PTC Heater, 10W, AC/DC 120-240 V, 50mm,
    Specifications
    Specifications
    Heating Capacity 10 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting Surface
    Operating Temp Range (F) -49-158 °F
    IP Rating IP32
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 06002.0-00
    06002.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06002.0-00
    MFG Item Number
    06002.0-00
    Series
    CSF 060
    Product Description
    PTC Heater, AC/DC 120-240V, 50W, with fi
    Specifications
    Specifications
    Heating Capacity 50 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 03115.0-00
    03115.0-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03115.0-00
    MFG Item Number
    03115.0-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 230 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 400 W
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 14005.0-00
    14005.0-00
    Stego Enclosure Heaters, HG 140 Series
    Item Number
    14005.0-00
    MFG Item Number
    14005.0-00
    Series
    HG 140
    Product Description
    PTC Heater HG 140, AC/DC 120-240 V, 60W
    Specifications
    Specifications
    Heating Capacity 60 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 03059.9-00
    03059.9-00
    Stego Enclosure Heaters, CR 030 Series
    Item Number
    03059.9-00
    MFG Item Number
    03059.9-00
    Series
    CR 030
    Product Description
    CR 030 Fan Heater, 120 VAC, 950W, w/ adj
    Specifications
    Specifications
    Heating Capacity 950 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat Yes
    Hygrostat No
    Mounting Surface
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 03113.9-00
    03113.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03113.9-00
    MFG Item Number
    03113.9-00
    Series
    HVL 031
    Product Description
    Fan Heater Series HVL 031, 120 VAC, 50-6
    Specifications
    Specifications
    Heating Capacity 200 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 01602.0-00
    01602.0-00
    Stego Enclosure Heaters, RC 016 Series
    Item Number
    01602.0-00
    MFG Item Number
    01602.0-00
    Series
    RC 016
    Product Description
    PTC Heater, 8W, AC/DC 120-240 V, 30mm, c
    Specifications
    Specifications
    Heating Capacity 8 W
    Operating Voltage 120-240 VAC/VDC
    Max Inrush Current 2 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat No
    Hygrostat No
    Mounting Surface
    Operating Temp Range (F) -49-158 °F
    IP Rating IP32
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Enclosure Heaters

Enclosure heaters are compact electric heaters designed specifically to maintain warmer temperatures within enclosures.

Installing a heater within an enclosure is recommended to protect electronic components from condensation, or when ambient temperatures must be maintained above a minimum value. Both functions are ideal in environments where ambient temperatures can drop rapidly, to save critical components from corrosion or freezing.

These small heaters often use a chimney-style design to distribute heat evenly, and many heaters are equipped with fans to assist natural convection. Enclosure thermostats, installed separately, control heaters and help maintain desired temperatures.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved