The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04701.9-00
Stego Enclosure Heaters, HGK 047 Series
MFG Item Number
04701.9-00
Product Description
PTC Heater HGK 047, AC/DC 110-120 V, 20W
Specifications
Specifications
Heating Capacity
20 W
Operating Voltage
110-120 VAC/VDC
Nominal Voltage
120 VAC
Max Inrush Current
1.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP54
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04702.9-00
Stego Enclosure Heaters, HGK 047 Series
MFG Item Number
04702.9-00
Product Description
PTC Heater HGK 047, AC/DC 110-120 V, 30W
Specifications
Specifications
Heating Capacity
30 W
Operating Voltage
110-120 VAC/VDC
Nominal Voltage
120 VAC
Max Inrush Current
1.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP54
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
06000.0-00
Product Description
PTC Heater, AC/DC 120-240V, 50W
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
120-240 VAC
Max Inrush Current
2.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
14000.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 15W
Specifications
Specifications
Heating Capacity
15 W
Operating Voltage
120-240 VAC/VDC
Max Inrush Current
1.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
02811.9-00
Stego Enclosure Heaters, CSL 028 Series
MFG Item Number
02811.9-00
Product Description
PTC Fan Heater, 120 VAC, 250W, DIN rail
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
PTC Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
06012.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06012.0-00
Product Description
PTC Heater, AC/DC 120-240V, 100W, with f
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
120-240 VAC
Max Inrush Current
4.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
Yes
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04640.9-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04640.9-00
Product Description
Fan Heater HGL 046, 120 VAC, 250W
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
17010005007
Pfannenberg Enclosure Heaters, FLH100 Series
MFG Item Number
17010005007
Product Description
Heater, 110-250V, 100 W, FLH 100W
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
230 VAC
Max Inrush Current
5 A
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Operating Temp Range (F)
-40-158 °F
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
ELECTRICHEATER400WATT115V50/60HZALUM
Availability
Order by 5:00 PM ET and your package will ship the same day.
01625.0-02
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01625.0-02
Product Description
PTC Heater, 9W, AC/DC 12-30 V, cable 500
Specifications
Specifications
Heating Capacity
9 W
Operating Voltage
12-30 VAC/VDC
Max Inrush Current
2.4 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
Surface
Operating Temp Range (F)
-49-158 °F
IP Rating
IP32
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Enclosure Heaters Enclosure heaters are compact electric heaters designed specifically to maintain warmer temperatures within enclosures.
Installing a heater within an enclosure is recommended to protect electronic components from condensation, or when ambient temperatures must be maintained above a minimum value. Both functions are ideal in environments where ambient temperatures can drop rapidly, to save critical components from corrosion or freezing.
These small heaters often use a chimney-style design to distribute heat evenly, and many heaters are equipped with fans to assist natural convection. Enclosure thermostats, installed separately, control heaters and help maintain desired temperatures.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved