Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 1284

Set Ascending Direction
  1. OA825AP-11-1WB
    OA825AP-11-1WB
    Orion Fans, AC-FAN Series
    Item Number
    OA825AP-11-1WB
    MFG Item Number
    OA825AP-11-1WB
    Series
    AC-FAN
    Product Description
    Fan AC 80X25 115V Ball
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 25 mm
    Air Flow 25 CFM
    Power Consumption 9 W
    Fan Speed 3,000 RPM
    Noise Level 28 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 412
    412
    ebm-papst, Inc. Fans, DC INPUT SQUARE Series
    Item Number
    412
    MFG Item Number
    412
    Series
    DC INPUT SQUARE
    Product Description
    FAN, 40MM SQ X 20MM DP 12VDC 6CFM
    Specifications
    Specifications
    Operating Voltage 12 VDC
    Nominal Voltage 12 VDC
    Nominal Height 40 mm
    Nominal Width 40 mm
    Nominal Depth 20 mm
    Air Flow 6 CFM
    Power Consumption 0.9 W
    Fan Speed 6,000 RPM
    Noise Level 18 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OD8025-24HB
    OD8025-24HB
    Orion Fans, DC-FAN Series
    Item Number
    OD8025-24HB
    MFG Item Number
    OD8025-24HB
    Series
    DC-FAN
    Product Description
    Fan DC 80X25 24V Ball
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 25 mm
    Air Flow 40 CFM
    Current Rating 0.11 A
    Power Consumption 2.41 W
    Fan Speed 3,100 RPM
    Noise Level 35 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 3AUA0000019968
    Item Number
    3AUA0000019968
    MFG Item Number
    3AUA0000019968
    Product Description
    Fan, ACS850, E Frame, Replaces
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 4414M
    4414M
    ebm-papst, Inc. Fans
    Item Number
    4414M
    MFG Item Number
    4414M
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 108.3 CFM
    Power Consumption 4 W
    Fan Speed 3,300 RPM
    Noise Level 42 dB
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. W2S130-BM15-01
    W2S130-BM15-01
    ebm-papst, Inc. Fans, AC INPUT ROUND Series
    Item Number
    W2S130-BM15-01
    MFG Item Number
    W2S130-BM15-01
    Series
    AC INPUT ROUND
    Product Description
    Fan, 150mm Round x 55mm DP 115VAC
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 150 mm
    Nominal Width 150 mm
    Nominal Depth 55 mm
    Air Flow 250 CFM
    Power Consumption 46 W
    Fan Speed 3,050 RPM
    Noise Level 62 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 8500N
    8500N
    ebm-papst, Inc. Fans, AC INPUT SQUARE Series
    Item Number
    8500N
    MFG Item Number
    8500N
    Series
    AC INPUT SQUARE
    Product Description
    FAN 80MM SQ X 38MM 115VAC 36CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 38 mm
    Air Flow 36 CFM
    Power Consumption 11 W
    Fan Speed 3,200 RPM
    Noise Level 34 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) 14-167 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 8506N
    8506N
    ebm-papst, Inc. Fans, AC INPUT SQUARE Series
    Item Number
    8506N
    MFG Item Number
    8506N
    Series
    AC INPUT SQUARE
    Product Description
    FAN, 80MM SQ X 38MM DP 115VAC 36CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 38 mm
    Air Flow 36 CFM
    Power Consumption 11 W
    Fan Speed 3,300 RPM
    Noise Level 35 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -40-203 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 4606X
    4606X
    ebm-papst, Inc. Fans, AC INPUT SQUARE Series
    Item Number
    4606X
    MFG Item Number
    4606X
    Series
    AC INPUT SQUARE
    Product Description
    FAN, 119mm SQ X 38mm, 115VAC, 115CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 106 CFM
    Power Consumption 18 W
    Noise Level 51 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 3AUA0000139144
    Item Number
    3AUA0000139144
    MFG Item Number
    3AUA0000139144
    Product Description
    Fan Kit, ACH550, R4 & Some R6 Frames