The store will not work correctly when cookies are disabled.
-
Item Number
OA825AP-11-1WB
MFG Item Number
OA825AP-11-1WB
Product Description
Fan AC 80X25 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
25 CFM |
Power Consumption |
9 W |
Fan Speed |
3,000 RPM |
Noise Level |
28 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
412
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 40MM SQ X 20MM DP 12VDC 6CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
40 mm |
Nominal Width |
40 mm |
Nominal Depth |
20 mm |
Air Flow |
6 CFM |
Power Consumption |
0.9 W |
Fan Speed |
6,000 RPM |
Noise Level |
18 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OD8025-24HB
Product Description
Fan DC 80X25 24V Ball
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
40 CFM |
Current Rating |
0.11 A |
Power Consumption |
2.41 W |
Fan Speed |
3,100 RPM |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3AUA0000019968
MFG Item Number
3AUA0000019968
Product Description
Fan, ACS850, E Frame, Replaces
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4414M
ebm-papst, Inc. Fans
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
108.3 CFM |
Power Consumption |
4 W |
Fan Speed |
3,300 RPM |
Noise Level |
42 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2S130-BM15-01
MFG Item Number
W2S130-BM15-01
Product Description
Fan, 150mm Round x 55mm DP 115VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
150 mm |
Nominal Width |
150 mm |
Nominal Depth |
55 mm |
Air Flow |
250 CFM |
Power Consumption |
46 W |
Fan Speed |
3,050 RPM |
Noise Level |
62 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8500N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN 80MM SQ X 38MM 115VAC 36CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
36 CFM |
Power Consumption |
11 W |
Fan Speed |
3,200 RPM |
Noise Level |
34 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
14-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8506N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 80MM SQ X 38MM DP 115VAC 36CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
36 CFM |
Power Consumption |
11 W |
Fan Speed |
3,300 RPM |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-203 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4606X
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 119mm SQ X 38mm, 115VAC, 115CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Noise Level |
51 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3AUA0000139144
MFG Item Number
3AUA0000139144
Product Description
Fan Kit, ACH550, R4 & Some R6 Frames
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved