The store will not work correctly when cookies are disabled.
-
Item Number
R2S133-AE77-22
MFG Item Number
R2S133-AE77-22
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 CFM |
Power Consumption |
40 W |
Nominal Height |
133 mm |
Nominal Width |
133 mm |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E225-AT15-10
MFG Item Number
R4E225-AT15-10
Product Description
FAN, 225mm, 115 VAC, 450 CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
450 CFM |
Power Consumption |
50 W |
Nominal Height |
225 mm |
Nominal Width |
225 mm |
Noise Level |
58 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E280-AD12-15
MFG Item Number
R4E280-AD12-15
Product Description
Fan, 115VAC, 280mm, 990CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
991.8 CFM |
Power Consumption |
105 W |
Nominal Height |
250 mm |
Nominal Width |
250 mm |
Noise Level |
67 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E310-AQ31-12
MFG Item Number
R4E310-AQ31-12
Product Description
FAN, 318MM X 154MM, 230V, 1430 CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
1,430 CFM |
Power Consumption |
240 W |
Nominal Height |
310 mm |
Nominal Width |
310 mm |
Noise Level |
65 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G133-AA61-14
MFG Item Number
R1G133-AA61-14
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
212 CFM |
Power Consumption |
28 W |
Fan Speed |
3,900 RPM |
Nominal Height |
133 mm |
Nominal Width |
133 mm |
Noise Level |
63 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E310-AQ29-11
MFG Item Number
R4E310-AQ29-11
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
1,430 CFM |
Power Consumption |
225 W |
Nominal Height |
310 mm |
Nominal Width |
310 mm |
Noise Level |
65 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E355-AF05-09
MFG Item Number
R4E355-AF05-09
Product Description
FAN, 355MM 230VAC 1620CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
1,612 CFM |
Power Consumption |
270 W |
Fan Speed |
1,630 RPM |
Nominal Height |
355 mm |
Nominal Width |
355 mm |
Noise Level |
70 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Obsolete Item No Longer Available
-
Item Number
R2E225-BE47-09
MFG Item Number
R2E225-BE47-09
Product Description
FAN, 225MM 230VAC 710CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
756 CFM |
Power Consumption |
185 W |
Nominal Height |
225 mm |
Nominal Width |
225 mm |
Noise Level |
75 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G250-AQ21-52
MFG Item Number
R1G250-AQ21-52
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
712 CFM |
Power Consumption |
91 W |
Nominal Height |
250 mm |
Nominal Width |
250 mm |
Noise Level |
73 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G225-AF07-52
MFG Item Number
R1G225-AF07-52
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
663 CFM |
Power Consumption |
100 W |
Fan Speed |
2,600 RPM |
Nominal Height |
225 mm |
Nominal Width |
225 mm |
Noise Level |
67 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved