The store will not work correctly when cookies are disabled.
-
Item Number
FT-170-300-001
MFG Item Number
FT-170-300-001
Product Description
FAN TRAY, 12VDC 300CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-300-002
MFG Item Number
FT-170-300-002
Product Description
FAN TRAY, 24VDC 300CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-300-003
MFG Item Number
FT-170-300-003
Product Description
FAN TRAY, 48VDC 300CFM
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-318-001
MFG Item Number
FT-170-318-001
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
318 CFM |
Thermostat |
No |
Power Consumption |
54 W |
Noise Level |
54 dB |
Connection Type |
Integral Cord and Plug |
Number of Fans |
3 |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-318-002
MFG Item Number
FT-170-318-002
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
318 CFM |
Thermostat |
No |
Power Consumption |
54 W |
Noise Level |
54 dB |
Connection Type |
Integral Cord and Plug |
Number of Fans |
3 |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K7T1X100
Kooltronic Fans, Kooltray Series
Product Description
KOOLTRAY II SINGLE ROW FANTRAYS (3)
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
315 CFM |
Thermostat |
No |
Power Consumption |
40 W |
Fan Speed |
3,050 RPM |
Number of Fans |
3 |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KT2X500
Kooltronic Fans, Kooltray Series
Product Description
KOOLTRAY II DOUBLE ROW FANTRAYS (6)
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
630 CFM |
Thermostat |
No |
Power Consumption |
80 W |
Fan Speed |
3,050 RPM |
Connection Type |
Integral Cord and Plug |
Number of Fans |
6 |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01951.0-00
Product Description
19" Fan Tray with 9 fans, 1016 cfm, 120
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
1,017 CFM |
Thermostat |
No |
Power Consumption |
135 W |
Fan Speed |
2,900 RPM |
Noise Level |
58 dB |
Connection Type |
Power Inlet |
Number of Fans |
9 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01951.1-00
Product Description
19" Fan Tray with 9 fans, 1016 cfm, 120
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
1,017 CFM |
Thermostat |
Yes |
Power Consumption |
135 W |
Fan Speed |
2,900 RPM |
Noise Level |
58 dB |
Connection Type |
Power Inlet |
Number of Fans |
9 |
Bearing Type |
Ball |
IP Rating |
IP20 |
Operating Temp Range (F) |
-49-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT300HA1220BK
MFG Item Number
FT300HA1220BK
Product Description
ENCLOSURE
Specifications
Specifications
Operating Voltage |
220 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
300 CFM |
Current Rating |
0.26 A |
Power Consumption |
40 W |
Noise Level |
63 dB |
Connection Type |
Integral Cord and Plug |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved