The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
M9108-HGC-2
Product Description
Electric Motor Actuator; 70
Specifications
Specifications
Nominal Timing
50 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP42
Temperature Range
-4-122 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9174C1025/U
Product Description
MODUTROL MOTOR
Specifications
Specifications
Control Signal
Potentiometer 135 Ohm
Nominal Timing
30-60 s
Nominal Supply Voltage
120 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9184A1019/U
Product Description
MOD MOTOR - M9184A1019/U
Specifications
Specifications
Control Signal
Potentiometer 135 Ohm
Nominal Timing
30-60 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9184D1021/U
Product Description
MOD MOTOR
Specifications
Specifications
Control Signal
Potentiometer 135 Ohm
Nominal Timing
30-60 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9185D1004/U
Product Description
Mod Motor
Specifications
Specifications
Control Signal
Potentiometer 135 Ohm
Nominal Timing
30-60 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
ML6161A2009/U
MFG Item Number
ML6161A2009/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal
Floating
Nominal Timing
90 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-1/2 ", Round 3/8-1/2 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
Temperature Range
20-125 °F
Manual Operation
Declutch Mechanism
MA40-7040
Schneider Dampers, MA40-7040 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
28-50 s
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MA41-7150-502
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
30-190 s
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MN6105A1011/U
MFG Item Number
MN6105A1011/U
Product Description
(N0524) DIRECT COUPLED ACTUATOR
Specifications
Specifications
Control Signal
Floating
Nominal Timing
95 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation
By Switch
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-5-140 °F
Manual Operation
Declutch Mechanism
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MN7505A2001/U
MFG Item Number
MN7505A2001/U
Product Description
(N05010) DIRECT COUPLED ACTUATOR
Specifications
Specifications
Nominal Timing
95 s
Mounting
Direct Coupled
Shaft Size
Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation
By Switch
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-5-140 °F
Manual Operation
Declutch Mechanism
Availability
Order by 5:00 PM ET and your package will ship the same day.
Dampers A damper is a device that regulates airflow inside ducts or chimneys. They are standard components in HVAC systems, used for zone-by-zone temperature and climate control.
Most modern dampers are automatically operated and controlled by damper actuators which are in turn controlled by HVAC controllers like thermostats and other building automation systems. Electronic damper actuators provide increased degrees of damper control with modulating and floating functions. They are ideal for variable air volume installations to control return air, mixed air, exhaust, and bypass dampers.
Dampers can also be used to prevent the spread of fire and smoke, with properly-rated dampers and damper actuators. These systems meet specific safety requirements and feature fast-acting mechanisms.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved