The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
M4185B1058/U
Product Description
Mod Motor
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
30-60 s
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Internal Aux Switches
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M7284A1004/U
Product Description
MOTOR
Specifications
Specifications
Control Signal
Modulating 4-20 mA
Nominal Timing
30-60 s
Nominal Supply Voltage
120 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M7284C1000/U
Product Description
MOD. MOTOR
Specifications
Specifications
Control Signal
Modulating 4-20 mA
Nominal Timing
30-60 s
Nominal Supply Voltage
120 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M7284Q1009/U
Product Description
MODUTROL MOTOR MOD IV SERIES
Specifications
Specifications
Control Signal
Modulating 4-20 mA
Nominal Timing
30-60 s
Nominal Supply Voltage
120 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Internal Aux Switches
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M7285A1045/U
Product Description
MODUTROL MOTOR
Specifications
Specifications
Control Signal
Modulating 4-20 mA
Nominal Timing
30-60 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
MFG Item Number
M8185D1006/U
Product Description
SERIES 2 MOD IV MOTOR
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
30-60 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - Dual Ended Shaft
Shaft Size
Square 3/8 "
Shaft Rotation
Clockwise
NEMA Rating
NEMA 3
Temperature Range
-40-150 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M836A1042/U
Product Description
DAMPER MOTOR
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
30 s
Nominal Supply Voltage
24 VAC
Mounting
Foot Mounted - 2 Shafts
Temperature Range
32-125 °F
Internal Aux Switches
1
MFG Item Number
M9102-AGA-3S
Product Description
Rotary Actuator; 18 In-Lb; Nsr; 30
Specifications
Specifications
Control Signal
Floating
Nominal Timing
30 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8 ", Round 3/8-1/2 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 1
IP Rating
IP40
Temperature Range
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9108-AGA-2
Product Description
Electric Motor Actuator; 70
Specifications
Specifications
Nominal Timing
50 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP42
Temperature Range
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M9108-GGA-2
Product Description
Electric Motor Actuator; 70
Specifications
Specifications
Nominal Timing
50 s
Mounting
Direct Coupled
Shaft Size
Square 3/8-5/8 ", Round 3/8-3/4 "
Shaft Rotation
By Wiring
NEMA Rating
NEMA 2
IP Rating
IP42
Temperature Range
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Dampers A damper is a device that regulates airflow inside ducts or chimneys. They are standard components in HVAC systems, used for zone-by-zone temperature and climate control.
Most modern dampers are automatically operated and controlled by damper actuators which are in turn controlled by HVAC controllers like thermostats and other building automation systems. Electronic damper actuators provide increased degrees of damper control with modulating and floating functions. They are ideal for variable air volume installations to control return air, mixed air, exhaust, and bypass dampers.
Dampers can also be used to prevent the spread of fire and smoke, with properly-rated dampers and damper actuators. These systems meet specific safety requirements and feature fast-acting mechanisms.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved