The store will not work correctly when cookies are disabled.
-
MFG Item Number
M9184A1019/U
Product Description
MOD MOTOR - M9184A1019/U
Specifications
Specifications
Control Signal |
Potentiometer 135 Ohm |
Nominal Timing |
30-60 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Foot Mounted - Dual Ended Shaft |
Shaft Size |
Square 3/8 " |
Shaft Rotation |
Clockwise |
NEMA Rating |
NEMA 3 |
Temperature Range |
-40-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9184D1021/U
Product Description
MOD MOTOR
Specifications
Specifications
Control Signal |
Potentiometer 135 Ohm |
Nominal Timing |
30-60 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Foot Mounted - Dual Ended Shaft |
Shaft Size |
Square 3/8 " |
Shaft Rotation |
Clockwise |
NEMA Rating |
NEMA 3 |
Temperature Range |
-40-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9185D1004/U
Product Description
Mod Motor
Specifications
Specifications
Control Signal |
Potentiometer 135 Ohm |
Nominal Timing |
30-60 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Foot Mounted - Dual Ended Shaft |
Shaft Size |
Square 3/8 " |
Shaft Rotation |
Clockwise |
NEMA Rating |
NEMA 3 |
Temperature Range |
-40-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML6161A2009/U
MFG Item Number
ML6161A2009/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Floating |
Nominal Timing |
90 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 3/8-1/2 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 1 |
Temperature Range |
20-125 °F |
Manual Operation |
Declutch Mechanism |
-
MA40-7040
Schneider Dampers, MA40-7040 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal |
Two Position (On/Off) SPST |
Nominal Timing |
28-50 s |
Nominal Supply Voltage |
120 VAC |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-22-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MA41-7150-502
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal |
Two Position (On/Off) SPST |
Nominal Timing |
30-190 s |
Nominal Supply Voltage |
120 VAC |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-22-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MN6105A1011/U
MFG Item Number
MN6105A1011/U
Product Description
(N0524) DIRECT COUPLED ACTUATOR
Specifications
Specifications
Control Signal |
Floating |
Nominal Timing |
95 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-5-140 °F |
Manual Operation |
Declutch Mechanism |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MN7505A2001/U
MFG Item Number
MN7505A2001/U
Product Description
(N05010) DIRECT COUPLED ACTUATOR
Specifications
Specifications
Nominal Timing |
95 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-5-140 °F |
Manual Operation |
Declutch Mechanism |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS3105J3030/U
MFG Item Number
MS3105J3030/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Sylk Enabled |
Nominal Timing |
90 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4104F1010/U
MFG Item Number
MS4104F1010/U
Product Description
FIRE AND SMOKE DIRECT COUPLED
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
120 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Round 0.5 " |
NEMA Rating |
NEMA 1 |
IP Rating |
IP40 |
Temperature Range |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved