The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
TE-703-C-12-A-3
MFG Item Number
TE-703-C-12-A-3-MAMA
Product Description
Pipe Immersion Temp Sensor, Steel
Specifications
Specifications
Application
Immersion
Output
10 kOhm NTC
Humidity Sensor
No
Temperature Range (F)
-40-210 °F
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
TE-702-B-12-A
MFG Item Number
TE-702-B-12-A-MAMA
Product Description
Duct Temp Sensor, Steel NEMA-1, 10K
Specifications
Specifications
Application
Duct
Output
10 kOhm NTC
Humidity Sensor
No
Temperature Range (F)
-40-210 °F
Probe Length (in)
4 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DDP-111
Cleveland Controls HVAC Sensors, DDP Series
Product Description
Pressure Switch, Field Adjustable,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-176 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-460
ACI-Automation Components HVAC Sensors, AFS Series
Specifications
Specifications
Pressure Range
0.4-12 in WC
Process Connection
1/2 Conduit
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-262
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-2 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DXW-11-153-3
Product Description
Differential Pressure Switch Brass
Specifications
Specifications
Pressure Range
25-50 psi
Output
SPDT
Process Connection
1/4 NPT Female
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4X
IP Rating
IP65
Temperature Range
30-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
231GMS22FD
Product Description
Wet-to-Wet Differential,
Specifications
Specifications
Pressure Range
10-100 psi
Output
4-20 mA
Process Connection
1/8-18 NPT Internal
Supply Voltage
15-30 VDC
Electrical Connection
1/2 in Conduit
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
-4-185 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
QAM2030.020
Siemens Building Technologies HVAC Sensors, DUCT Series
MFG Item Number
QAM2030.020
Product Description
Duct PT Sensor, NTC 10K OHM TYP2, 8
Specifications
Specifications
Application
Duct
Output
10 kOhm NTC
Probe Length (in)
8 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QBM81-3
Siemens Building Technologies HVAC Sensors, QBM Series
Product Description
DIFF PRESS Switch, 0.08-0.8 WC
Specifications
Specifications
Pressure Range
0.2-2 in WC
Output
SPDT
Process Connection
1/4 in Process Fitting
Electrical Connection
Screw Terminal
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/RH3-CP-O
ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Series
RH with Resistive Temperature Output
Product Description
Outside, Eh, 3pct.
Specifications
Specifications
Application
Outdoor
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HVAC Sensors An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.
HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.
HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved