The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
034L0144
Danfoss Electronics HVAC Valves, KVC Series
Product Description
Hot Gas Bypass Valve, KVC 22
Specifications
Specifications
Capacity
21 kW
Max Operating Pressure
406 psi
Regulating Pressure
29 psi
Fast Fill
No
MPR1-0
Dwyer Instruments HVAC Valves, MPR Series
Product Description
Air Press Reg 0-5PSI
Specifications
Specifications
Max Operating Pressure
250 psi
Regulating Pressure
0-5 psi
Connection Type
NPT
Availability
Order by 5:00 PM ET and your package will ship the same day.
MPR2-2
Dwyer Instruments HVAC Valves, MPR Series
Product Description
Air/Water Press Reg 0-30 PSI
Specifications
Specifications
Max Operating Pressure
250 psi
Regulating Pressure
0-30 psi
Connection Type
NPT
Availability
Order by 5:00 PM ET and your package will ship the same day.
067N8305
Danfoss Electronics HVAC Valves, TGHE Series
Product Description
Thermal Expansion Valve, TGHE 20 -
Specifications
Specifications
Capacity
14.5 kW
Max Operating Pressure
667 psi
Fast Fill
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
034L0023
Danfoss Electronics HVAC Valves, KVP Series
Product Description
Pressure Regulator, KVP 12
Specifications
Specifications
Capacity
3.7 kW
Max Operating Pressure
260 psi
Regulating Pressure
29 psi
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
034L0032
Danfoss Electronics HVAC Valves, KVP Series
Product Description
Pressure Regulator, KVP 35
Specifications
Specifications
Capacity
8.6 kW
Max Operating Pressure
260 psi
Regulating Pressure
29 psi
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
034L0043
Danfoss Electronics HVAC Valves, KVL Series
Product Description
Pressure Regulator, KVL 12
Specifications
Specifications
Capacity
7.1 kW
Max Operating Pressure
260 psi
Regulating Pressure
29 psi
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
034L0143
Danfoss Electronics HVAC Valves, KVC Series
Product Description
Hot Gas Bypass Valve, KVC 12
Specifications
Specifications
Capacity
8.4 kW
Max Operating Pressure
406 psi
Regulating Pressure
29 psi
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
034N0082
Danfoss Electronics HVAC Valves, CPCE Series
Product Description
Hot Gas Bypass Valve, CPCE 12
Specifications
Specifications
Capacity
19 kW
Max Operating Pressure
406 psi
Regulating Pressure
5.8 psi
Connection Size
0.43 "
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
034N0083
Danfoss Electronics HVAC Valves, CPCE Series
Product Description
Hot Gas Bypass Valve, CPCE 15
Specifications
Specifications
Capacity
27.9 kW
Max Operating Pressure
406 psi
Regulating Pressure
5.8 psi
Fast Fill
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Pressure Regulators
Shopping Options
HVAC Valves A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved